Shop All Radiation Detectors
Sper Scientific
Autoranging Radiation Monitor / Geiger Counter
Mfr # 840024
Zoro # G409983864
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sper Scientific
- MFR # 840024
- Zoro # G409983864
- Country of Origin Taiwan, Province of China
- Category Radiation Detectors
Description
The TM-91N Radiation Monitor from Tenmars measures beta, gamma and x-ray radiation. This lightweight, handheld radiation meter can be used to monitor the environment in the home, office, factory or other areas where safety is a priority, such as in the nuclear, medical, mining and metallurgy fields. It is also ideal for border control, customs and cargo inspections. Display units in uSv/h and uRem/h Built-in a GM tube Quick response to the radiation strength of BetaB, Gammay and X-ray Auto Ranging Automatic detection, easy setting A beeper chirps with each radiation count Audio alarm setting function Dimensions: 5.6L x 2.9W x 1.2H 143L x 74W x34H mmWeight: Approx. 8 Oz. 220 grams Includes meter, 9V battery, carrying case and instructions. *Certification Option N.I.S.T. traceable Certificate of Calibration available at additional cost Select option above. Specifications Display 31⁄2 Digits LCD with maximum reading of 1999 Sampling 1 time/10 seconds 20μSv/h Units μSv/h, μRem/h Measurement Range 0.50μSv/h1400μSv/h, 50μRem/h140.0μRem/h Resolution 0.01μSv/h,1μRem/h Test Radiation β-radiation & γ- radiation Energy Dependency 30KeV1.3MeV Accuracy ±15%: 20μSv/h, 2000μRem/h Other ±20%: 20μSv/h1400μSv/h, 2000μRem/h140μRem/h Alarm Settings Default value: 0.50μSv/h Setting range: 019.99μSv/h Auto Power off Default value: 30 minutes Setting range: 060 minutes 0: disable the auto power off Battery Type 006P 9V Battery Life About 50 hours Downloads Instruction Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT, Stainless Steel, Silver (4FMU1)
- TEST PRODUCTS INTERNATIONAL Dual Differential Input Manometer (621)
- WEKSLER Snubber, Pressure, Filter, 1/4 In, SS (SW42)
- STARRETT Dial Hand Gage (1015B)
- SPER SCIENTIFIC Handheld Radiation Meter / Geiger Counter (840026)
- ROTEMI DATA RADIATION MONITOR (DRM-2 BAK-1095)
- RADIATION ALERT Rad Surv Mtr, 0.01to10000uSv/hr, Digital (M1000 EC)
- FLUKE BIOMEDICAL Ion Chamber Survey Meter with Beta Slide (451B-RYR)
- RADIATION ALERT Swipes, Reusable Type, 1 qty. (WTPRA)
- RADIATION ALERT Radiation Survey Meter, LCD, NIST (RANGER)
- PCE INSTRUMENTS Radioactivity Meter, α-, β-, γ- and x- radiation (PCE-RAM 10)
- Sper Scientific Radiation Detectors