Sper Scientific

2 Channel Thermocouple Thermometer - Type K/J


product price: $105.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Mini-sized, lightweight and inexpensive thermocouple thermometer These units provide extremely accurate and reliable temperature measurement with all the versatility and range of type K & J thermometers. Features relative, min/max/avg. temperature, hold, and touch tone buttons. Results are displayed on a large 11⁄4 x 13⁄4 LCD. An adjustment allows the user to easily calibrate to ice point or any other standard. Model 800007 will read and display results from two probes simultaneously and track the difference between them T1-T2. Come ready to use with a 9V battery and 2 beaded wire probes - N.I.S.T. traceable Certificate of Compliance available.Dimensions: 51⁄4 × 21⁄4 × 11⁄4 133 × 57 × 32 mm Weight: 6 oz 170 g Specifications Range Res. Accuracy Operating Environment Storage Environment Type K -200 to 1370 degrees C &-328 to 2498 degrees F 0.1 degrees C ±0.05% rdg + 0.7 degrees C, 1.4 degrees F when inside the range of 23 ± 5 degrees C, < 80%RHOR0.01% of reading + 0.03 degrees C per each degrees C outside the specified range of 23 ± 5 degrees C or 73 ± 9 degrees F 5 degrees C to 40 degrees C 41 degrees F to 104 degrees F, RH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.