Shop All Insoles
Spenco
Replacement Insole, Men, 12 to 13, PR
Mfr # 37816
Zoro # G4841417
product price: $24.99
/pr
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Unisex
- Material Fabric with Silpure Antimicrobial, Polysorb Polyurethane Foam, SBR Forefoot Crash Pad, SpenCore(R), Stretch Nylon
- Width 3 7/8 in
- Features Lightweight Arch and Heel Support, Extra Heel Cushioning
- Prevents Blisters, Foot Odor
Product Information
Dimensions
Size | Men's 12 to 13-1/2 / Women's 13 to 14-1/2 |
Width | 3 7/8 in |
Length | 12 3/8 in |
Arch Height | Medium |
Details
Item | Insole |
Gender | Unisex |
Material | Fabric with Silpure Antimicrobial, Polysorb Polyurethane Foam, SBR Forefoot Crash Pad, SpenCore(R), Stretch Nylon |
Features | Lightweight Arch and Heel Support, Extra Heel Cushioning |
Prevents | Blisters, Foot Odor |
Thickness | 3/4 in |
Color | Green/Yellow/Gray |
Footwear Brand | SPENCO |
Toe Shape | Round |
Description
Insole, Unisex, Size Men's 12 to 13-1/2 / Women's 13 to 14-1/2, Length 12 3/8 in, Width 3 7/8 in, Thickness 3/4 in, Fabric with Silpure Antimicrobial, Polysorb Polyurethane Foam, SBR Forefoot Crash Pad, SpenCore(R), Stretch Nylon, Green/Yellow/Gray, Medium Arch Height, Round Toe Shape, Prevents Blisters, Foot Odor, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK 5XL Hi-Vis Hooded Sweatshirt, Yellow/Green (S49431)
- HUGHES SAFETY SHOWERS Shower Rose, ABS, Yellow (ABS-ROSE)
- VIKING Viking Journeyman 420D Jacket Yellow (3300J-M)
- CONDOR Lightweight Glove, Poly/Cottn, L, PR (3ZL55)
- SPENCO Replacement Insole, Men, 14 to 15, PR (37816)
- SPENCO Replacement Insole, M 10-11, W 11-12, PR (37816)
- SPENCO Replacement Insole, M 6-7, W 7-8, PR (37816)
- SPENCO Insole, size 4, Men/Women, PR (39313)
- SPENCO Insole, size 2, Men/Women, PR (39313)
- SPENCO Orthotic Arch Supports, Mens 12-13, PR (4304205)
- HOSS BOOT CO Hoss Unisex Support Polyurethane Heel Sh (49950)
- Spenco Insoles