Shop All Insoles
Spenco
Insole, Size 12 to 13, Men, PR
Mfr # 39313
Zoro # G9989427
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 7/8 in
- Features Forefoot Crash Pad, Metatarsal Arch Support, Low Friction Antimicrobial Top Cloth
- Prevents Heel Pressure and Pronation
- Width 3 7/8 in
- Length 12 3/8 in
Product Information
Dimensions
Width | 3 7/8 in |
Size | Men's 12 to 13 / Women's 14 to 15 |
Length | 12 3/8 in |
Arch Height | High |
Length (Straight Wireway) | 12 3/8 in |
Details
Item | Insole |
Thickness | 7/8 in |
Features | Forefoot Crash Pad, Metatarsal Arch Support, Low Friction Antimicrobial Top Cloth |
Prevents | Heel Pressure and Pronation |
Color | Black/Gray/Blue/Red |
Material | EVA, Fabric with Silpure Antimicrobial, Polyurethane, PVC |
Gender | Unisex |
Toe Shape | Round |
Footwear Brand | SPENCO |
Description
Insole, Unisex, Size Men's 12 to 13 / Women's 14 to 15, Length 12 3/8 in, Width 3 7/8 in, Thickness 7/8 in, EVA, Fabric with Silpure Antimicrobial, Polyurethane, PVC, Black/Gray/Blue/Red, High Arch Height, Round Toe Shape, Prevents Heel Pressure and Pronation, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Thermal Transfer Label, 4x1, PK2500 (C400X100YJT)
- BADGER Fire Extinguisher, 2A:10B:C, Halotron, 15.5 lb (15.5HB)
- MR. CLEAN X-LARGE ORANGE RUBBER GLOVES XL (243038)
- ZING Circuit Breaker Lockout, Red, 4-1/2" L (7803)
- SPENCO Insole, size 4, Men/Women, PR (39313)
- SPENCO Insole, size 6, Men, PR (39313)
- SPENCO Insole, size 3, Men/Women, PR (39313)
- SPENCO Orthotic Insole, Unisex, PR (4621003)
- SPENCO Replacement Insole, M 6-7, W 7-8, PR (37816)
- SPENCO Insole, size 2, Men/Women, PR (39313)
- SPENCO Diabetic Insole, Unisex, PR (46033)
- Spenco Insoles