Shop All Insoles
Spenco
Diabetic Insole, Unisex, PR
Mfr # 46033
Zoro # G7468478
product price: $32.99
/pr
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Unisex
- Material Polysorb Memory Structured Foam
- Width 4 1/4 in
- Features Top Cover to Help Eliminate Pressure Point, Diabetic Support
- Prevents Fatigue, Foot Odor
Product Information
Dimensions
Size | Men's 12 to 13-1/2 / Women's 13-1/2 to 14-1/2 |
Width | 4 1/4 in |
Length | 14 1/2 in |
Arch Height | High |
Length (Straight Wireway) | 14 1/2 in |
Details
Item | Insole |
Gender | Unisex |
Material | Polysorb Memory Structured Foam |
Features | Top Cover to Help Eliminate Pressure Point, Diabetic Support |
Prevents | Fatigue, Foot Odor |
Color | Tan/Blue |
Thickness | 1 1/8 in |
Standards | APMA Seal of Acceptance |
Toe Shape | Round |
Footwear Brand | SPENCO |
Description
Insole, Unisex, Size Men's 12 to 13-1/2 / Women's 13-1/2 to 14-1/2, Length 14 1/2 in, Width 4 1/4 in, Thickness 1 1/8 in, Polysorb Memory Structured Foam, Tan/Blue, High Arch Height, Round Toe Shape, Prevents Fatigue, Foot Odor, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Stryke Pants, 34 x 32 In, Dark Navy (74369)
- BRADY Wire Markers, Legend 10, Black/White, PK25, HH-10-PK (HH-10-PK)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (9677L)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powder-Free, L, Blue (SA6603-20)
- SPENCO Diabetic Insole, Unisex, PR (46033)
- SPENCO Diabetic Insole, Unisex, PR (46033)
- SPENCO Diabetic Insole, Unisex, PR (46033)
- SPENCO Replacement Insole, M 6-7, W 7-8, PR (37816)
- SPENCO Orthotic Insole, Unisex, PR (4621006)
- SPENCO Insole, size 4, Men/Women, PR (39313)
- MEGACOMFORT Anti-Fatigue Molded Insole, 11-1/2" L, PR (PAMSQ-M89/W1011)
- Spenco Insoles