Shop All Steam Traps
Spence
Steam Trap, 450F, Cast Iron, 0 to 250 psi
Mfr # 81S-CSD9
Zoro # G2941854
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 250 psi
- Disc Material Stainless Steel
- End to End Length 5 1/16 in
- Condensate Capacity Lbs/Hr 760 lb/hr
Product Information
- Brand Spence
- MFR # 81S-CSD9
- Zoro # G2941854
- Country of Origin India
- Category Steam Traps
Dimensions
End to End Length | 5 1/16 in |
Port Connection Size | 3/4 in |
Description
Steam Trap, Allowable Temperature - Minimum Not Applicable, Application Dirty Steam, Body Material Cast Iron, Condensate Capacity 760 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 1/16 in, Float Material Stainless Steel, Includes Strainer Strainer Included, Installation Orientation Horizontal, Maximum Capacity at Maximum Pressure Load 760 lb/hr at 250 psi, Number of Ports 2, Operating Pressure - Maximum 250 psi, Operating Temperature - Maximum 450 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH ACME VALV WTR PRES REG 3/4""LF (23883-0045)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x25"x1" (274-160-250)
- DAYTON Plenum Fan, Whl Dia 24 1/2 In, Less Dr Pkg (508228)
- CD 12 Guard Mounted Direct Drive Exhaust Fan, 120V, 2150 CFM, 1/25 HP (246507)
- SPENCE Steam Trap, 450F, Cast Iron, 0 to 150 psi (80S-CND9)
- SPENCE Regulator, Pressure D Pilot (SPS-30)
- SPENCE Regulator, Pressure D Pilot (SPS-60)
- SPENCE Steam Trap, 400 psi, 800F, 4-5/16 In. L (TSBT-TUD9MS)
- SPENCE Steam Trap, 450F, Cast Iron, 0 to 20 psi (80S-C2D9)
- SPENCE Regulator, Pressure D Pilot (SPS-175)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 10-1/4 In. L (815-200-250)
- Spence Steam Traps