Shop All Steam Traps
Spence
Steam Trap, 450F, Cast Iron, 0 to 125 psi
Mfr # 80S-C9D9
Zoro # G1249692
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 125 psi
- Disc Material Stainless Steel
- End to End Length 5 1/16 in
- Condensate Capacity Lbs/Hr 680 lb/hr
Product Information
- Brand Spence
- MFR # 80S-C9D9
- Zoro # G1249692
- Country of Origin India
- Category Steam Traps
Dimensions
End to End Length | 5 1/16 in |
Port Connection Size | 3/4 in |
Description
Steam Trap, Allowable Temperature - Minimum Not Applicable, Application Dirty Steam, Body Material Cast Iron, Condensate Capacity 680 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 1/16 in, Float Material Stainless Steel, Includes Strainer Strainer Included, Installation Orientation Horizontal, Maximum Capacity at Maximum Pressure Load 680 lb/hr at 125 psi, Number of Ports 2, Operating Pressure - Maximum 125 psi, Operating Temperature - Maximum 450 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Ventilation Duct Connector (9550-01)
- TPI INDUSTRIAL TPI Fan Forced Portable Heater HF686TC - 4200/5600W 208/240V 1 PH (HF686TC)
- NU-CALGON Condensate Pan Treatment, 200 Tab, White (4296-60)
- ZORO SELECT Roof Clip, PK50 (13R094)
- SPENCE Steam Trap, 450F, Cast Iron, 0 to 150 psi (80S-CND9)
- SPENCE Steam Trap, 450F, Cast Iron, 0 to 250 psi (81S-CSD9)
- SPENCE Regulator, Pressure D Pilot (SPS-60)
- SPENCE Regulator, Pressure D Pilot (SPS-175)
- SPENCE Steam Trap, 400 psi, 800F, 4-5/16 In. L (TSBT-TUD9MS)
- SPENCE Regulator, Pressure D Pilot (SPS-30)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 400F, 7-3/4 In. L (813-075-125)
- Spence Steam Traps