Shop All Pressure Regulators
Spence
Pressure Regulator, 5 to 50 psi, 11-3/4inL
Mfr # E-C1K3A1B1AK1
Zoro # G5574880
product price: $5,230.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,230.99
Free 30-Day Returns
Key Features
- Inlet Size 3 in
- Series ED
- Outlet Size 3 in
- Gauge Port Size 1/4 in
- Connection Type Flanged
Product Information
- Brand Spence
- MFR # E-C1K3A1B1AK1
- Zoro # G5574880
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Inlet Size | 3 in |
Outlet Size | 3 in |
Gauge Port Size | 1/4 in |
Length | 11 3/4 in |
Height | 16 in |
Details
Item | Pressure Regulator |
Series | ED |
Connection Type | Flanged |
Body Material | Cast iron |
Max. Pressure | 250 psi |
Max. Temp. | 450 Degrees F |
Standards | ANSI/FCI 70-2 Class IV Shutoff, ASME/ANSI B16.1 Class 250, FCI 70-3 Class VI Shutoff |
Seal Material | EPDM, NBR |
Application | Steam, District Heating Systems |
Pressure Adjustment Range | 5 to 50 psi |
Includes | Pressure Pilot, Single Seat Main Valve |
Description
Pressure Regulator, Series ED, Body Material Cast Iron, Inlet Size 3 in, Outlet Size 3 in, Length 11 3/4 in, Height 16 in, Application Steam, District Heating Systems, Connection Type Flanged, Pressure Adjustment Range 5 to 50 psi, Gauge Port Size 1/4 in, Seal Material EPDM, NBR, Max. Temp. 450 Degrees F, Max. Pressure 250 psi, Standards ANSI/FCI 70-2 Class IV Shutoff, ASME/ANSI B16.1 Class 250, FCI 70-3 Class VI Shutoff, Includes Pressure Pilot, Single Seat Main Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC TRENDS BEND-SPIGOT 1/8 PVC 3"" (P402)
- KOHLER Collar, Detent (1035235)
- ZORO SELECT 2" MNPT x 6" TBE CPVC Pipe Nipple Sch 80 (9861-256)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, Black (1955CT-047)
- SPENCE Pressure Regulator, 1-1/4 In, 3 to 20 psi (E-C1F9A1B1AH1)
- SPENCE Pressure Regulator, 1/2 In, 10 to 30 psi (D50-C1C9C)
- SPENCE Pressure Regulator, 3/4 In, 3 to 20 psi (E-C1D9A1B1AH1)
- SPENCE Pressure Regulator, 3/4 In, 10 to 100 psi (E-C1D9A1B1AM1)
- SPENCE Pressure Regulator, 3/4 In, 10 to 30 psi (D50-C1D9C)
- SPENCE Pressure Regulator, 1 In, 10 to 100 psi (E-C1E9A1B1AM1)
- PROTECT AIR Miniature Regulator, 1 1/2", 9/16" H (PCR233FS1229)
- Spence Pressure Regulators