Shop All Pneumatic Flow Control Valves
Spence
Pneumatic Globe Control Valve, 3/4 in.
Mfr # K1TD811-36RC
Zoro # G2517925
product price: $1,062.99
/ea
Free Shipping & Returns
$1,062.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Connection Type FNPT
- Pipe Size 3/4 in
- Seat Material 303 Stainless Steel
- Required Pressure 12 to 15 psi
Product Information
- Brand Spence
- MFR # K1TD811-36RC
- Zoro # G2517925
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 3/4 in |
Details
Item | Pneumatic Globe Control Valve |
Body Material | Bronze |
Connection Type | FNPT |
Seat Material | 303 Stainless Steel |
Required Pressure | 12 to 15 psi |
Number of Ports | 2 |
Standards | Meets ANSI B16.15 Class 250 or ANSI B16.1 Class 125 |
Max. Pressure | 80 psi |
Max. Inlet Pressure | 300 psi |
Max. Input Air Pressure | 300 psi |
Max. Steam Pressure | 250 WSP |
Description
Pneumatic Globe Control Valve, Pipe Size 3/4 in, Max. Input Air Pressure 300 psi, Max. Steam Pressure 250 WSP, Connection Type FNPT, Required Pressure 12 to 15 psi, Body Material Bronze, Seat Material 303 Stainless Steel, Number of Ports 2, Standards Meets ANSI B16.15 Class 250 or ANSI B16.1 Class 125
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces VOLVO 14532085, 10 micron, Outside-In, Glass (MF0592861)
- CEDARBERG Magna Flow Dual, For Coolant Hose Set-Up And Quick Maintenance (8525-263)
- BREEZE Hose Clamp, Liner, SAE 60, Zinc, PK10 (9260H)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Fan & Water Pump, 2440 (2440)
- SPENCE Pneumatic Globe Control Valve, 2 in. (K1TH811-60RH)
- SPENCE Pneumatic Globe Control Valve, 1-1/2 in. (K1TG811-60RH)
- SPENCE Pneumatic Globe Control Valve, 1-1/4 in. (K1TF811-36RE)
- SPENCE Pneumatic Globe Control Valve, 1/2 in. (K1TC811-36RA)
- SPENCE Pneumatic Globe Control Valve, 1 in. (K1TE81136RCAA11)
- ARO Inline Flow Control, 76-1/5 mm L (104104-F06)
- SMC Flow Control Valve, 5/32 In Tube, 1/8 In (AS2201F-N01-03SD)
- Spence Pneumatic Valves