Shop All Pneumatic Flow Control Valves
Spence
Pneumatic Globe Control Valve, 1 in.
Mfr # K1TE81136RCAA11
Zoro # G2928143
product price: $1,199.99
/ea
Free Shipping & Returns
$1,199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Connection Type FNPT
- Pipe Size 1 in
- Standards Meets ANSI B16.15 Class 250 or ANSI B16.1 Class 125
- Max. Steam Pressure 250 WSP
Product Information
- Brand Spence
- MFR # K1TE81136RCAA11
- Zoro # G2928143
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1 in |
Details
Item | Pneumatic Globe Control Valve |
Body Material | Bronze |
Connection Type | FNPT |
Standards | Meets ANSI B16.15 Class 250 or ANSI B16.1 Class 125 |
Max. Steam Pressure | 250 WSP |
Max. Pressure | 250 WSP |
Required Pressure | 12 to 15 psi |
Number of Ports | 2 |
Max. Inlet Pressure | 250 psi |
Seat Material | 303 Stainless Steel |
Max. Input Air Pressure | 250 psi |
Description
Pneumatic Globe Control Valve, Pipe Size 1 in, Max. Input Air Pressure 250 psi, Max. Steam Pressure 250 WSP, Connection Type FNPT, Required Pressure 12 to 15 psi, Body Material Bronze, Seat Material 303 Stainless Steel, Number of Ports 2, Standards Meets ANSI B16.15 Class 250 or ANSI B16.1 Class 125
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Molded Cogged V Belt, BX51 (BX51)
- BRENNAN INDUSTRIES 32MJ-32FP Straight (2405-32-32)
- CONTINENTAL V-belt, 87 in L, 1/2 in W Top, Rubber (84870)
- GATES PowerGrip GT2 Sprockets - 8M and 14M, P56-8MGT-50 (P56-8MGT-50)
- SPENCE Pneumatic Globe Control Valve, 3/4 in. (K1TD811-36RC)
- SPENCE Pneumatic Globe Control Valve, 1/2 in. (K1TC811-36RA)
- SPENCE Pneumatic Globe Control Valve, 2 in. (K1TH811-60RH)
- SPENCE Pneumatic Globe Control Valve, 1-1/2 in. (K1TG811-60RH)
- SPENCE Pneumatic Globe Control Valve, 1-1/4 in. (K1TF811-36RE)
- ARO Control Block (59191)
- SMC Speed Control Valve, 3/8 In, NPT x Tube (AS3211F-N03-11SA)
- Spence Pneumatic Valves