Shop All Pneumatic Flow Control Valves
Spence
Pneumatic Globe Control Valve, 1-1/4 in.
Mfr # K1TF811-36RE
Zoro # G2318434
product price: $1,411.99
/ea
Free Shipping & Returns
$1,411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Connection Type FNPT
- Pipe Size 1 1/4 in
- Seat Material 303 Stainless Steel
- Standards Meets ANSI B16.15 Class 250 or ANSI B16.1 Class 125
Product Information
- Brand Spence
- MFR # K1TF811-36RE
- Zoro # G2318434
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1 1/4 in |
Details
Item | Pneumatic Globe Control Valve |
Body Material | Bronze |
Connection Type | FNPT |
Seat Material | 303 Stainless Steel |
Standards | Meets ANSI B16.15 Class 250 or ANSI B16.1 Class 125 |
Max. Input Air Pressure | 250 psi |
Max. Steam Pressure | 250 WSP |
Max. Pressure | 250 WSP |
Max. Inlet Pressure | 250 psi |
Number of Ports | 2 |
Required Pressure | 13 to 15 psi |
Description
Pneumatic Globe Control Valve, Pipe Size 1 1/4 in, Max. Input Air Pressure 250 psi, Max. Steam Pressure 250 WSP, Connection Type FNPT, Required Pressure 13 to 15 psi, Body Material Bronze, Seat Material 303 Stainless Steel, Number of Ports 2, Standards Meets ANSI B16.15 Class 250 or ANSI B16.1 Class 125
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Filter Kit, Ingersoll Rand (54406640)
- NTN NTN 608ZZ 8 X22 X7, RadialDeep Groove Ball Brg 8 Mm Id X 22 Mm Od X 7 Mm W Double Shielded, NTN 608ZZ 8 X22 X7 (608ZZ 8 X22 X7)
- VIBCO Electric Vibrator, 0.6/0.24 A, 115VAC, 1 Phase (SPRT-80)
- MARTINDALE ELECTRIC Brush Seater, 4-3/4 in X 1/4 in X 1/8 in, Grade Ms (BRSRX14MS)
- SPENCE Pneumatic Globe Control Valve, 1-1/2 in. (K1TG811-60RH)
- SPENCE Pneumatic Globe Control Valve, 2 in. (K1TH811-60RH)
- SPENCE Pneumatic Globe Control Valve, 1 in. (K1TE81136RCAA11)
- SPENCE Pneumatic Globe Control Valve, 1/2 in. (K1TC811-36RA)
- SPENCE Pneumatic Globe Control Valve, 3/4 in. (K1TD811-36RC)
- MILWAUKEE VALVE Butterfly Valve, Spring Return, Iron, 3 In. (GLB23E D 3)
- BELL & GOSSETT 3/4" FNPT Cast Iron Flo-Control Valve (107034)
- Spence Pneumatic Flow Control Valves