Shop All Thermowells
Spence
Industrial Thermowell, Brass,
Mfr # 99J
Zoro # G2358361
original price:
$269.99
4% off
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Process Connection 1 in MNPT
- Insertion Length 12 1/2 in
- Material Brass
- Neck Extension 3 1/8 in
- NSF Rated No
Product Information
- Brand Spence
- MFR # 99J
- Zoro # G2358361
- Country of Origin United States
- Category Thermowells
Dimensions
Insertion Length | 12 1/2 in |
For Stem Length | 15 5/8 in |
Thread Size | 1 in |
For Stem Diameter | 1 in |
For Thermometer Thread Size | 1 in |
Details
Item | Threaded Thermowell |
Process Connection | 1 in MNPT |
Material | Brass |
Neck Extension | 3 1/8 in |
NSF Rated | No |
Shank Type | Straight |
Includes Cap and Chain | No |
Thermowell Type | Threaded |
Maximum Operating Pressure | 250 psi |
Application | General Purpose, HVAC |
Thread Type | NPT |
For Thermometer Thread Connection | 1 in MNPT |
Maximum Operating Temperature | 400 Degrees F |
Thread Gender | Male |
For Thermometer Thread Type | MNPT |
Includes Lagging | Yes |
Food Safe | No |
Compatible Brand and Series | Spence 2000 Series |
Description
Threaded Thermowell, Brass, Shank Type Straight, 1 in MNPT, Insertion Length 12 1/2 in, For Stem Length 15 5/8 in, Neck Extension 3 1/8 in, Food Safe No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES Dual Conductor Wrist Strap, Metal, Medium (WB0050M)
- ECLIPSE ESD Protection Kit, Field Service, 10 ft (900-056)
- ZORO SELECT Compound Gauge, -30 to 0 to 150 in Hg/psi, 1/4 in MNPT, Aluminum, Black (11A511)
- DURO Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Silver (42070713-MAXHAND)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W2250ST260C)
- ZORO SELECT Bimetal Thermowell, 304SS, 1/2 NPSM (24C513)
- ZORO SELECT Industrial Thermowell, Lagging, Brass (24C489)
- WINTERS T-Well 304 Ss, 3/4" Npt X 1/2" Npt Inst (TBR25-1)
- TRERICE Industrial Thermowell, 304SS, 1-1/4-18 (3-4F5)
- WINTERS Thermowell 1/2"X1/2" 304Ss For 4" Stem, (TBR3550-1)
- NOSHOK 3/4 NPT Straight Shank Thermowell, 4" Length, 1/2 NPSM Instrument Conn, 304 SS (75-040-304-SS)
- Spence Thermowells