Shop All Globe Valves
Spence
Electric Globe Control Valve, 3/4" Pipe
Mfr # K5TD81191
Zoro # G6562689
product price: $4,270.99
/ea
Free Shipping & Returns
$4,270.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Pipe Size - Valves 3/4"
- Connection Type Threaded
- Body Material Bronze
- Max. Fluid Temp. 400 Degrees F
Product Information
- Brand Spence
- MFR # K5TD81191
- Zoro # G6562689
- Country of Origin United States
- Category Globe Valves
Dimensions
Pipe Size | 3/4" |
Pipe Size - Valves | 3/4" |
Inlet to Outlet Length | 5 1/2 in |
Details
Connection Type | Threaded |
Body Material | Bronze |
Item | Electric Globe Control Valve |
Max. Fluid Temp. | 400 Degrees F |
Valve Structure | 3-Piece |
Standards | ANSI B16.15, NSI B16.1 |
Seat Material | Stainless Steel |
Stem Material | Stainless Steel |
Voltage | 24V AC |
Wedge Material | Stainless Steel |
Max. Water Pressure | 250 psi |
Disc Material | Stainless Steel |
Max. Steam Pressure | 250 psi |
Input Control Signal | 4-20mA |
Valve Stem Type | Rising |
Class | 250 |
Temp. Range | 400 Degrees F |
Body Style | 2-Way |
Fluids Served - Valves | Air, Steam, Water |
Description
Electric Globe Control Valve, Class 250, 2-Way, 3-Piece, Pipe Size 3/4 in, Connection Type Threaded, Voltage 24V AC, Body Material Bronze, Inlet to Outlet Length 5 1/2 in, Max. Water Pressure 250 psi, Max. Steam Pressure 250 psi, Seat Material Stainless Steel, Max. Fluid Temp. 400 Degrees F, Temp. Range 400 Degrees F, Valve Stem Type Rising, Stem Material Stainless Steel, Disc Material Stainless Steel, Input Control Signal 4-20mA, Fluids Served - Valves Air, Steam, Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSAIR Fitting, Ball Valve, For 22.22mm (6694 25 22GR)
- LEGEND VALVE 1-1/4" BRONZE INSERT COUPLING (312-166)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Hytronic Traditional Sink Faucet W/ Dual, Chrome plated (116.121.AB.1T)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1 in. Slip X 3/4 in. D Slip PVC Reducing Bushing (PVC 02107 0800)
- APOLLO VALVES Globe Valve, 1/4 In., FNPT, 100 Deg F (60B70101)
- KITZ Manual 150 Bronze Threaded 3/4In Npt Globe Valve (AK150D)
- MILWAUKEE VALVE Angle Globe Valve, Class 300, 2 In. (582 2)
- CHICAGO VALVES AND CONTROLS 3/4", Stainless Steel 200 WOG Threaded Globe Valve (3266SW006)
- SHARPE VALVES Globe Valves, Thread x Thread, 1/2" Size (4371006130)
- MILWAUKEE VALVE Angle Globe Valve, Class 300, 3/4 In. (582 3/4)
- EVERFLOW FIP Globe Style Angle Stop Valve, Brass 3/4" (74342-NL)
- Spence Valves