Shop All Globe Valves
Spence
Electric Globe Control Valve, 1/2" Pipe
Mfr # K5TC81191
Zoro # G6561690
product price: $4,303.99
/ea
Free Shipping & Returns
$4,303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Pipe Size - Valves 1/2"
- Connection Type Threaded
- Body Material Bronze
- Stem Material Stainless Steel
Product Information
- Brand Spence
- MFR # K5TC81191
- Zoro # G6561690
- Country of Origin United States
- Category Globe Valves
Dimensions
Pipe Size | 1/2" |
Pipe Size - Valves | 1/2" |
Inlet to Outlet Length | 5 1/2 in |
Details
Connection Type | Threaded |
Body Material | Bronze |
Item | Electric Globe Control Valve |
Stem Material | Stainless Steel |
Temp. Range | 400 Degrees F |
Max. Water Pressure | 250 psi |
Valve Stem Type | Rising |
Valve Structure | 3-Piece |
Disc Material | Stainless Steel |
Standards | ANSI B16.15, NSI B16.1 |
Input Control Signal | 4-20mA |
Class | 250 |
Wedge Material | Stainless Steel |
Fluids Served - Valves | Air, Steam, Water |
Max. Steam Pressure | 250 psi |
Seat Material | Stainless Steel |
Voltage | 24V AC |
Max. Fluid Temp. | 400 Degrees F |
Body Style | 2-Way |
Description
Electric Globe Control Valve, Class 250, 2-Way, 3-Piece, Pipe Size 1/2 in, Connection Type Threaded, Voltage 24V AC, Body Material Bronze, Inlet to Outlet Length 5 1/2 in, Max. Water Pressure 250 psi, Max. Steam Pressure 250 psi, Seat Material Stainless Steel, Max. Fluid Temp. 400 Degrees F, Temp. Range 400 Degrees F, Valve Stem Type Rising, Stem Material Stainless Steel, Disc Material Stainless Steel, Input Control Signal 4-20mA, Fluids Served - Valves Air, Steam, Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO 0.75 in. PVC Tee Slip, 50PK (401-007)
- BONOMI 4" NPT Brass Spring Check Valve (100003-4)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-8-PC)
- USA INDUSTRIALS D.O.T. Nylon Tubing - Blue - 0.376" ID x 1/2" x OD x 10 ft. L (ZUSA-HT-2736)
- KITZ Manual 150 Bronze Threaded 3/4In Npt Globe Valve (AK150D)
- LEGEND VALVE 1-1/4" T-422 IPS GLOBE VALVE (103-116)
- LEGEND VALVE 3/4" T-422 IPS GLOBE VALVE (103-114)
- ZORO SELECT Globe Valve, Class 800, 2 In., FNPT (4371006420)
- SHARPE VALVES Globe Valves, Flange x Flange, 2" Size (4371006600)
- SMITH-COOPER Globe Valve, 1/2", 316, Thrd 200 (4373002060)
- MILWAUKEE VALVE Globe Valve, 1/2 In., Low Lead Bronze (UP502 1/2)
- Spence Valves