Shop All Globe Valves
Spence
Electric Globe Control Valve, 1" Pipe
Mfr # K5TE81191
Zoro # G6564238
Free Shipping & Returns
$4,410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Pipe Size - Valves 1"
- Connection Type Threaded
- Body Material Bronze
- Temp. Range 400 Degrees F
Product Information
- Brand Spence
- MFR # K5TE81191
- Zoro # G6564238
- Country of Origin United States
- Category Globe Valves
Dimensions
Pipe Size | 1" |
Pipe Size - Valves | 1" |
Inlet to Outlet Length | 7 3/16 in |
Details
Connection Type | Threaded |
Body Material | Bronze |
Item | Electric Globe Control Valve |
Temp. Range | 400 Degrees F |
Max. Steam Pressure | 250 psi |
Stem Material | Stainless Steel |
Valve Stem Type | Rising |
Input Control Signal | 4-20mA |
Seat Material | Stainless Steel |
Class | 250 |
Max. Water Pressure | 250 psi |
Valve Structure | 3-Piece |
Voltage | 24V AC |
Disc Material | Stainless Steel |
Wedge Material | Stainless Steel |
Max. Fluid Temp. | 400 Degrees F |
Body Style | 2-Way |
Standards | ANSI B16.15, NSI B16.1 |
Fluids Served - Valves | Air, Steam, Water |
Description
Electric Globe Control Valve, Class 250, 2-Way, 3-Piece, Pipe Size 1 in, Connection Type Threaded, Voltage 24V AC, Body Material Bronze, Inlet to Outlet Length 7 3/16 in, Max. Water Pressure 250 psi, Max. Steam Pressure 250 psi, Seat Material Stainless Steel, Max. Fluid Temp. 400 Degrees F, Temp. Range 400 Degrees F, Valve Stem Type Rising, Stem Material Stainless Steel, Disc Material Stainless Steel, Input Control Signal 4-20mA, Fluids Served - Valves Air, Steam, Water
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Strainer Assembly (2725-004-001)
- ZORO SELECT 2" MNPT Close TBE Stainless Steel Pipe Nipple Sch 40 (T6BNI01)
- AEROFLEX 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (306-AC3412)
- AMERICAN STANDARD Bathroom Sink, Enameld Cast Iron, 18 In. L (4869004.020)
- MILWAUKEE VALVE Angle Globe Valve, Class 125, 1-1/4 In. (504 1 1/4)
- LEGEND VALVE 1-1/4 T-421 NO LEAD GLOBE VALV (103-106NL)
- B & K PVC STOP&WASTE 3/4"" SXS (105-414)
- MILWAUKEE VALVE Globe Valve, Class 200, 3/4 In. (570 3/4)
- DWYER INSTRUMENTS Globe Valve Switch, Br Glv Sw 1Npt 16Gpm (GVS-111)
- APOLLO VALVES Globe Valve, 1/4 In., FNPT, 100 Deg F (60B10124)
- UNITED BRASS WORKS Globe Valve, 2 In., FNPT, Bronze (285950)
- Spence Globe Valves