Shop All Globe Valves
Spence
Electric Globe Control Valve, 1-1/2" Pipe
Mfr # K5TG81191
Zoro # G6560132
product price: $5,110.99
/ea
Free Shipping & Returns
$5,110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Pipe Size - Valves 1 1/2"
- Connection Type Threaded
- Body Material Bronze
- Max. Water Pressure 250 psi
Product Information
- Brand Spence
- MFR # K5TG81191
- Zoro # G6560132
- Country of Origin United States
- Category Globe Valves
Dimensions
Pipe Size | 1 1/2" |
Pipe Size - Valves | 1 1/2" |
Inlet to Outlet Length | 8 55/64 in |
Details
Connection Type | Threaded |
Body Material | Bronze |
Item | Electric Globe Control Valve |
Max. Water Pressure | 250 psi |
Wedge Material | Stainless Steel |
Seat Material | Stainless Steel |
Voltage | 24V AC |
Temp. Range | 400 Degrees F |
Body Style | 2-Way |
Max. Fluid Temp. | 400 Degrees F |
Fluids Served - Valves | Air, Steam, Water |
Max. Steam Pressure | 250 psi |
Valve Stem Type | Rising |
Standards | ANSI B16.15, NSI B16.1 |
Class | 250 |
Stem Material | Stainless Steel |
Valve Structure | 3-Piece |
Disc Material | Stainless Steel |
Input Control Signal | 4-20mA |
Description
Electric Globe Control Valve, Class 250, 2-Way, 3-Piece, Pipe Size 1 1/2 in, Connection Type Threaded, Voltage 24V AC, Body Material Bronze, Inlet to Outlet Length 8 55/64 in, Max. Water Pressure 250 psi, Max. Steam Pressure 250 psi, Seat Material Stainless Steel, Max. Fluid Temp. 400 Degrees F, Temp. Range 400 Degrees F, Valve Stem Type Rising, Stem Material Stainless Steel, Disc Material Stainless Steel, Input Control Signal 4-20mA, Fluids Served - Valves Air, Steam, Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/OMNIFILTER Standard Taste and Odor Cartridge 10" (TO3-DS3-S18)
- BRADLEY Vernatherm Valve (S01-525S)
- SIEMENS Valve Positioner Built-In 3-15 Psi Top Loading (73N12F)
- ZORO SELECT Water Heater Straps, 80 Gal, 38 In (QS-50-P)
- CHICAGO VALVES AND CONTROLS 1-1/2", Forged Steel Class 800 Globe Valve, SW (384SW015)
- MILWAUKEE VALVE Angle Globe Valve, Class 125, 1-1/4 In. (504 1 1/4)
- MILWAUKEE VALVE Globe Valve, Class 150, 3/8 In. (590T 3/8)
- B & K VALV FLOAT3/4MIPX3/4""MIP (109-814)
- MILWAUKEE VALVE Angle Globe Valve, Class 125, 1 In., FNPT (504 1)
- SWAGELOK MANUAL STAINLESS 1/2IN GLOBE VALVE (SS-8BK-C5-ID)
- HONEYWELL Globe Valve Linkage, 1/2 In Shaft (Q5020A1003)
- Spence Valves