Shop All Straight Flute 4-Flute Taps
Speedtaps
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # SPDTPS5/16 X 5
Zoro # G2096547
original price:
$81.60
16% off
new price: $67.99
/pk 5, $13.60/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 7.94mm
- Tap Thread Size 5/16"-18
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Speedtaps
- MFR # SPDTPS5/16 X 5
- Zoro # G2096547
- Country of Origin Canada
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 7.94mm |
Tap Thread Size | 5/16"-18 |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 3-1/8" |
Pitch Diameter Limit | H2 |
Thread Length | 28.50mm |
75% Thread Drill Size | F |
55% Thread Drill Size | I |
Thread Size | 5/16"-18 |
65% Thread Drill Size | 17/64 in |
Size | 5/16 |
Description
Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Plug, Overall Length 3 1/8 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 28.50 mm, 75 Percent Thread Drill Size F, Thread Limit H2, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS Torx Master Bit Socket Set, 60 pcs (CP30031)
- DRILLCO IMPORT CARBON 12 PC. NPT PIPE SET (2700C12)
- MORSE Blade, 35-3/8 in. Lx1/2 in. W, Bimetal, PK3 (ZWEP351216MC)
- OTC 7Ton MultiPurpose Bearing Pulley Puller Kit (OTC4532)
- SPEEDTAPS Straight Flute Hand Tap Plug, 4 Flutes (SPDTPS1/2 X5)
- SPEEDTAPS Straight Flute Hand Tap, Plug 4 Flutes (SPDTPS3/8 X 5)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1024801)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1014601)
- CLEVELAND Straight Flute Hand Tap, 1/4"-28, Bottoming, Plug, Taper, 4 Flutes (C54476)
- WIDIA Straight Flute Hand Tap , #12-24 , Taper , 4 Flutes, UNC (11556)
- OSG Straight Flute Hand Tap, Plug, 4 (3146803)
- Speedtaps Straight Flute 4-Flute Taps