Shop All Straight Flute 4-Flute Taps
Speedtaps
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # SPDTPS1/2 X5
Zoro # G2096501
product price: $126.99
/pk 5, $25.40/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Shank Dia. 12.90mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Speedtaps
- MFR # SPDTPS1/2 X5
- Zoro # G2096501
- Country of Origin Canada
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Shank Dia. | 12.90mm |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-7/8" |
Pitch Diameter Limit | H2 |
Thread Length | 38.7mm |
Thread Size | 1/2"-13 |
75% Thread Drill Size | 27/64 in |
55% Thread Drill Size | 11.30 mm |
65% Thread Drill Size | 11.00 mm |
Size | 1/2 |
Description
Straight Flute Tap, Thread Size 1/2 In.-13, UNC, Plug, Overall Length 3 7/8 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 38.70 mm, 75 Percent Thread Drill Size 27/64 in, Thread Limit H2, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Putty Knife, Flexible, 2", Carbon Steel (46A902)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634-L)
- SUPERCUT 56.5 L, 0.5 W, 0.025 Thick, M2 Steel (251739)
- HOUGEN 1-3/16 in. x 2 in. 12,000-Series Annular Cutter (12238)
- SPEEDTAPS Straight Flute Hand Tap, Plug 4 Flutes (SPDTPS3/8 X 5)
- SPEEDTAPS Straight Flute Hand Tap Plug, 4 Flutes (SPDTPS5/16 X 5)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C55124)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (330269)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C62109)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (C62064)
- WESTWARD Straight Flute Hand Tap, Taper 4 Flutes (2LXF6)
- Speedtaps Straight Flute 4-Flute Taps