Shop All Tap Sets
Speedtaps
Hand Tap Set, #6 to #12 L, 4 Pcs, PK5
Mfr # SPDTPSSAE4X5
Zoro # G2096510
product price: $325.99
/pk 5, $65.20/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Tap Thread Size #10-24, #12-24, #6-32, #8-32
- Pitch Diameter Limit H2
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | #10-24, #12-24, #6-32, #8-32 |
Pitch Diameter Limit | H2 |
Overall Length | 2 9/16 in, 3 1/8 in, 3 1/2 in, 3 7/8 in |
Shank Dia. | 0.4800 in |
75% Thread Drill Size | #25, #36, 3.40 mm, 4.45 mm |
Largest Thread Size | #12-24 |
65% Thread Drill Size | #23, #34, 3.50 mm, 4.60 mm |
Smallest Thread Size | #6-32 |
Thread Sizes Included | #10-24, #12-24, #6-32, #8-32 |
55% Thread Drill Size | #13, #21, #32, 3.60 mm |
Description
Multiple Size Tap Set, Straight Flute, High Speed Steel, Number of Pieces 4, Thread Sizes Included #10-24, #12-24, #6-32, #8-32, Thread Standard UNC, Thread Direction Right Hand, Tap Finish Bright (Uncoated), Thread Limit H2, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Switch (ML23-66-2148)
- DIABLO Carbide-Tipped Wood and Metal Holesaw (DHS3500CT)
- BIG HORN 5" Foam Hand Sanding Block Set (19526)
- JOHNSON LEVEL & TOOL 6 Combo Square (406EM)
- SPEEDTAPS Hand Tap Set, 1/4n to 1/2in L, 4 Pcs, PK5 (SPDTPSM4X5)
- HHIP 12-28NF H3 2 Flute Spiral Point Plug Tap (1011-6064)
- IRWIN Tap 1/2-13Nc & 27/64Bit (80242)
- WIDIA 6-32 Hand Tap Set (2865274)
- DRILLCO 27mm x 3.0, Metric Tap Set (28E270AS)
- GREENFIELD THREADING Hand Tap Sets (173213)
- DRILLCO 3/4-10, HSS TAPS SETS - 2000 (20A148CS)
- Speedtaps Taps