Shop All Air Vent Covers & Floor Registers
Speedi-Boot
Vent Boot Hanger, Straight, 4 x 10, Dia 6
Mfr # SBS-4106 SB
Zoro # G2009323
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight Boot
- Collar Dia. (In.) 6 in
- Construction Material 23 ga Galvanized Steel
- Duct Size (In.) 4 x 10
- Material Steel
Product Information
- Brand Speedi-Boot
- MFR # SBS-4106 SB
- Zoro # G2009323
- UPC # 891812002074
- Country of Origin Multiple
- Category Air Vent Covers & Floor Registers
Dimensions
Collar Dia. (In.) | 6 in |
Duct Size (In.) | 4 x 10 |
Collar Connection Height | 6 in |
Collar Diameter | 6 in |
Compatible Register Width | 10 in |
Duct Size | 4 x 10 in |
Collar Connection Width | 6 in |
Compatible Register Height | 4 in |
Details
Item | Vent Boot Hanger |
Type | Straight Boot |
Construction Material | 23 ga Galvanized Steel |
Material | Steel |
Agency Compliance | Earth Advantage Certified |
For Use With | Wood or Metal Stud Applications |
Includes | Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover |
Special Information | Meets LEED IAQ 3.1 Credit |
Special Features | 16 in to 24 in Arm Extension Capability |
Standards | Meets LEED IAQ 3.1 Credit |
Damper Type | None |
Product Type | Register Boot |
Cap/Collar Material | Steel |
Boot Style | Straight Boot |
Description
Vent Boot Hanger, Boot Style Straight Boot, Collar Diameter 6 in, Collar Connection Height 6 in, Collar Connection Width 6 in, Material Steel, Compatible Register Height 4 in, Compatible Register Width 10 in, Duct Size 4 x 10 in, Cap/Collar Material Steel, Product Type Register Boot, Damper Type None, Standards Meets LEED IAQ 3.1 Credit, Includes Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Fan Blade, 6625C218D125Tp (FB665)
- ALL-FILTERS 10 in. x 24 in. x 1 in. MERV 10 Pleated AC Furnace Air Filter, 12PK (10241.10 12PK)
- SIEMENS Temperature/Humidity Sensor, BACnet (QFA3230.FWSN)
- ALL-FILTERS 12 in. x 1 in.8 in. x 1 in. MERV 12 Pleated AC Furnace Air Filter, 12PK (12181.12 12PK)
- SPEEDI-BOOT Vent Boot Hanger, 90 Degree, 4 x 10, Dia 6 (SBS-4106 NB)
- SPEEDI-BOOT Vent Boot Hanger, Oval, 6 x 12, Dia 7 (SBS-6127 WS)
- SPEEDI-BOOT Vent Boot Hanger, Straight, 4 x 12, Dia 6 (SBS-4126 SB)
- SPEEDI-BOOT Duct Start/Take Off Collar, 7" Duct Dia (SC-07)
- SPEEDI-BOOT Duct Start/Take Off Collar, 8" Duct Dia (SC-08)
- SPEEDI-BOOT Duct Start/Take Off Collar, 6" Duct Dia (SC-06D)
- DECOR GRATES Floor Register, 5.5 X 13.5, Textured Black, Cast Iron (ST412)
- Speedi-Boot Air Vent Covers & Floor Registers