Shop All Air Vent Covers & Floor Registers
Speedi-Boot
Vent Boot Hanger, Oval, 4 x 12, Dia 6
Mfr # SBS-4126 WS
Zoro # G0396995
original price:
$82.28
56% off
new price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall Stack-Oval
- Collar Dia. (In.) 6 in
- Construction Material 23 ga Galvanized Steel
- Duct Size (In.) 4 x 12
- For Use With Wood or Metal Stud Applications
Product Information
- Brand Speedi-Boot
- MFR # SBS-4126 WS
- Zoro # G0396995
- UPC # 816040010141
- Country of Origin Multiple
- Category Air Vent Covers & Floor Registers
Dimensions
Collar Dia. (In.) | 6 in |
Duct Size (In.) | 4 x 12 |
Collar Size | 6 in Dia. 6 in H x 6 in W |
Collar Diameter | 6 in |
Compatible Register Width | 12 in |
Compatible Register Height | 4 in |
Collar Connection Width | 6 in |
Duct Size | 4 x 12 in |
Collar Connection Height | 6 in |
Details
Item | Vent Boot Hanger |
Type | Wall Stack-Oval |
Construction Material | 23 ga Galvanized Steel |
For Use With | Wood or Metal Stud Applications |
Agency Compliance | Earth Advantage Certified |
Special Features | 16 in to 24 in Arm Extension Capability |
Includes | Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover |
Special Information | Meets LEED IAQ 3.1 Credit |
Product Type | Register Boot |
Cap/Collar Material | Steel |
Standards | Meets LEED IAQ 3.1 Credit |
Boot Style | Wall Stack |
Damper Type | None |
Description
Vent Boot Hanger, Boot Style Wall Stack, Collar Diameter 6 in, Collar Connection Height 6 in, Collar Connection Width 6 in, Material Steel, Compatible Register Height 4 in, Compatible Register Width 12 in, Duct Size 4 x 12 in, Cap/Collar Material Steel, Product Type Register Boot, Damper Type None, Standards Meets LEED IAQ 3.1 Credit, Includes Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Air Sensing Switch, Auto Reset, SPDT (141-0518)
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 24 to 600VAC (6EDY7)
- BEACON MORRIS Hydronic Heater In Floor Cabinet, Recess (FK42)
- PRO1 IAQ Non-Programmable Thermostat, 2 H 1 C, Wall Mount, Hardwired/Battery, 24VAC (T721)
- SPEEDI-BOOT Vent Boot Hanger, End, 6 x 10, Dia 7 (SBS-6107 EB)
- SPEEDI-BOOT Duct Start/Take Off Collar, 6" Duct Dia (SC-06)
- SPEEDI-BOOT Duct Start/Take Off Collar, 10" Duct Dia (SC-10)
- SPEEDI-BOOT Vent Boot Hanger, Straight, 6 x 10, Dia 6 (SBS-6106 SB)
- SPEEDI-BOOT Duct Start/Take Off Collar, 5" Duct Dia (SC-05D)
- SPEEDI-BOOT Vent Boot Hanger, Straight, 8 x 14, Dia 8 (SBS-8148 SB)
- ZORO SELECT Baseboard Register Air Deflector, Clear (6TUC5)
- Speedi-Boot Air Vent Covers & Floor Registers