Shop All Air Vent Covers & Floor Registers
Speedi-Boot
Vent Boot Hanger, End, 6 x 14, Dia 8
Mfr # SBS-6148 EB
Zoro # G1557857
product price: $53.65
/ea
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type End Boot
- Collar Dia. (In.) 8 in
- Construction Material 23 ga Galvanized Steel
- Duct Size (In.) 6 x 14
- Special Features 16 in to 24 in Arm Extension Capability
Product Information
- Brand Speedi-Boot
- MFR # SBS-6148 EB
- Zoro # G1557857
- UPC # 891812002302
- Country of Origin Multiple
- Category Air Vent Covers & Floor Registers
Dimensions
Collar Dia. (In.) | 8 in |
Duct Size (In.) | 6 x 14 |
Compatible Register Width | 14 in |
Collar Diameter | 8 in |
Collar Size | 8 in Dia. 8 in H x 8 in W |
Collar Connection Width | 8 in |
Duct Size | 6 x 14 in |
Collar Connection Height | 8 in |
Compatible Register Height | 6 in |
Details
Item | Vent Boot Hanger |
Type | End Boot |
Construction Material | 23 ga Galvanized Steel |
Special Features | 16 in to 24 in Arm Extension Capability |
Agency Compliance | Earth Advantage Certified |
Includes | Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover |
For Use With | Wood or Metal Stud Applications |
Special Information | Meets LEED IAQ 3.1 Credit |
Cap/Collar Material | Steel |
Product Type | Register Boot |
Standards | Meets LEED IAQ 3.1 Credit |
Damper Type | None |
Boot Style | End Boot |
Description
Vent Boot Hanger, Boot Style End Boot, Collar Diameter 8 in, Collar Connection Height 8 in, Collar Connection Width 8 in, Material Steel, Compatible Register Height 6 in, Compatible Register Width 14 in, Duct Size 6 x 14 in, Cap/Collar Material Steel, Product Type Register Boot, Damper Type None, Standards Meets LEED IAQ 3.1 Credit, Includes Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Filter Media, 4-9/16"x4-9/16", 5PK (31CC65)
- B & K AAF Flanders NaturalAire 12 in. W X 24 in. H X 1 in. D Synthetic 8 MERV Pleated Air Filter (84858.011224)
- HONEYWELL HOME HEAT SEQUENCER WITH ONE SWITCH, ON 1 TO 20 SEC, OFF 40 TO 110 SEC (R24AA1008)
- DAYTON Blade, Fan, 12 In (4C348)
- SPEEDI-BOOT Vent Boot Hanger, End, 6 x 12, Dia 7 (SBS-6127 EB)
- SPEEDI-BOOT Vent Boot Hanger, Straight, 4 x 10, Dia 6 (SBS-4106 SB)
- SPEEDI-BOOT Vent Boot Hanger, Oval, 6 x 12, Dia 7 (SBS-6127 WS)
- SPEEDI-BOOT Vent Boot Hanger, Straight, 6 x 14, Dia 8 (SBS-6148 SB)
- SPEEDI-BOOT Duct Start/Take Off Collar, 7" Duct Dia (SC-07D)
- SPEEDI-BOOT Vent Boot Hanger, Straight, 6 x 10, Dia 6 (SBS-6106 SB)
- DECOR GRATES Floor Register, 5.5 X 13.5, Antique Brass, Brass (SPH412-A)
- Speedi-Boot Air Vent Covers & Floor Registers