Shop All Air Vent Covers & Floor Registers
Speedi-Boot
Vent Boot Hanger, End, 6 x 10, Dia 6
Mfr # SBS-6106 EB
Zoro # G3140243
product price: $40.75
/ea
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type End Boot
- Collar Dia. (In.) 6 in
- Construction Material 23 ga Galvanized Steel
- Duct Size (In.) 6 x 10
- Special Information Meets LEED IAQ 3.1 Credit
Product Information
- Brand Speedi-Boot
- MFR # SBS-6106 EB
- Zoro # G3140243
- UPC # 891812002180
- Country of Origin Multiple
- Category Air Vent Covers & Floor Registers
Dimensions
Collar Dia. (In.) | 6 in |
Duct Size (In.) | 6 x 10 |
Collar Connection Width | 6 in |
Collar Connection Height | 6 in |
Compatible Register Height | 6 in |
Compatible Register Width | 10 in |
Collar Diameter | 6 in |
Duct Size | 6 x 10 in |
Details
Item | Vent Boot Hanger |
Type | End Boot |
Construction Material | 23 ga Galvanized Steel |
Special Information | Meets LEED IAQ 3.1 Credit |
Special Features | 16 in to 24 in Arm Extension Capability |
Includes | Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover |
Agency Compliance | Earth Advantage Certified |
For Use With | Wood or Metal Stud Applications |
Standards | Meets LEED IAQ 3.1 Credit |
Damper Type | None |
Boot Style | End Boot |
Product Type | Register Boot |
Cap/Collar Material | Steel |
Description
Vent Boot Hanger, Boot Style End Boot, Collar Diameter 6 in, Collar Connection Height 6 in, Collar Connection Width 6 in, Material Steel, Compatible Register Height 6 in, Compatible Register Width 10 in, Duct Size 6 x 10 in, Cap/Collar Material Steel, Product Type Register Boot, Damper Type None, Standards Meets LEED IAQ 3.1 Credit, Includes Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUEDRI Air Scrubber Filter, MERV 7, 16x16x2", 3PK (B-AIR-AS-ACF)
- DAYTON Blower, 10 1/2 In (7H154)
- PROMINENCE HOME Espy, 52 in. Flush Mount Ceiling Fan with Light & Remote Control, Bright White (51463-40)
- LENNOX Burner (60M56)
- SPEEDI-BOOT Vent Boot Hanger, Oval, 6 x 10 x 4.5 (SBS-6106 WS)
- SPEEDI-BOOT Vent Boot Hanger, Straight, 4 x 12, Dia 6 (SBS-4126 SB)
- SPEEDI-BOOT Vent Boot Hanger, Straight, 8 x 14, Dia 8 (SBS-8148 SB)
- SPEEDI-BOOT Vent Boot Hanger, 90 Degree, 4 x 10, Dia 6 (SBS-4106 NB)
- SPEEDI-BOOT Vent Boot Hanger, End, 4 x 14, Dia 7 (SBS-4147 EB)
- SPEEDI-BOOT Vent Boot Hanger, Straight, 4 x 12, Dia 7 (SBS-4127 SB)
- AMERICAN LOUVER Eggcrate Grille, Surface Mount, 8"x8", PK5 (AG-8X8-RSW-5PK)
- Speedi-Boot Air Vent Covers & Floor Registers