Shop All High Pressure Spray Guns & Wands
Speedclean
Spray Wand, 60 inch Long 90-Degree
Mfr # 8945-60
Zoro # G1840851
original price:
$165.99
24% off
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 60 in Long 90 Degrees
- Length 60 in
- For Use With 5AEU1 CoilJet
- Max. Pressure (PSI) 150 psi
- Includes Quick-Connect Fitting
Product Information
- Brand Speedclean
- MFR # 8945-60
- Zoro # G1840851
- UPC # 897797002122
- Country of Origin United States
- Category High Pressure Spray Guns & Wands
Dimensions
Length | 60 in |
Lance Length (In.) | 60 in |
Details
Item | Spray Wand |
Type | 60 in Long 90 Degrees |
For Use With | 5AEU1 CoilJet |
Max. Pressure (PSI) | 150 psi |
Includes | Quick-Connect Fitting |
Max. Fluid Temp. (F) | 200 Degrees F |
Material | Aluminum |
Max. Flow GPM | 0.5 gpm |
Description
Spray Wand, 60 in Long 90 Degrees , For Use With 5AEU1 CoilJet, Material Aluminum, Length 60 in, Max. Flow GPM 0.5 gpm, Max. Fluid Temp. (F) 200 Degrees F, Max. Pressure (PSI) 150 psi, Inlet Port (In.) -, Lance Length (In.) 60 in, Includes Quick-Connect Fitting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD-X Bird-X Transonic Bugchaser Ultrasonic Insect Deterrent Device - (TX-BUG)
- MTD Recoil Starter Asm (951-10790)
- BECKETT Wire 14Ga 1/4Mile Galv El Fenc (118220)
- GOOD LAND BEE SUPPLY Natural Cotton and Sheepskin Beekeeping Gloves & J-Hook Hive Tool (X-Large) (GL-GLV-JHK-XLG)
- SPEEDCLEAN Stainless Wand 3 ft Sectional 90-degree (CJ-WWSS)
- SPEEDCLEAN Spray Gun, Tight Access, Use with 29JA08 (SC-RCC-14)
- SPEEDCLEAN 15 Degree Nozzle for 5AEU1 (CJ-QDN-1503Y)
- SPEEDCLEAN Lance Assembly, 48 In Extension (CJ-9658)
- SPEEDCLEAN Foaming Nozzle Assembly (CJ-9619)
- SPEEDCLEAN Quick Disconnect Adapter, 90 Degree (CJ-QDN-90)
- AR BLUE CLEAN Electric Power Washer Trigger Gun Replacement Kit (PW909100K)
- Speedclean High Pressure Spray Guns & Wands