Shop All Pressure Washer Parts
Speedclean
Spray Nozzle, 15 Degree, Use with 38G224
Mfr # CJ-QDN-1504Y
Zoro # G5267254
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Max. Pressure (PSI) 5,000 psi
- Max. Fluid Temp. (F) 120 Degrees F
- Type 15 Degrees Spray Foaming and Rinsing
- Includes Quick-Connect Fitting
Product Information
- Brand Speedclean
- MFR # CJ-QDN-1504Y
- Zoro # G5267254
- UPC # 897797002443
- Country of Origin United States
- Category Pressure Washer Parts
Details
Item | Nozzle |
Material | Stainless Steel |
Max. Pressure (PSI) | 5,000 psi |
Max. Fluid Temp. (F) | 120 Degrees F |
Type | 15 Degrees Spray Foaming and Rinsing |
Includes | Quick-Connect Fitting |
For Use With | Mfr. No. CJ-125 |
Max. Flow GPM | 0.6 gpm |
Description
Nozzle, 15 Degrees Spray Foaming and Rinsing, For Use With Mfr. No. CJ-125, Material Stainless Steel, Max. Flow GPM 0.6 gpm, Max. Fluid Temp. (F) 120 Degrees F, Max. Pressure (PSI) 5,000 psi, Includes Quick-Connect Fitting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Clip-Cleanout Tool (731-11421)
- GALLAGHER NORTH AMERICA Econo WireTape Reel (G61600)
- PHYTOTRONICS Plant Propagation Mats (8600)
- IMPERIAL MFG ASH CONTAINER&SHOVEL BLK (LT0160)
- SPEEDCLEAN Pinpoint Nozzle, 0 Degree, Use with 38G224 (CJ-QDN-0004R)
- SPEEDCLEAN Flexible Wand, 24 in., Use with 38G224 (8945-FLEX-24)
- SPEEDCLEAN External Battery Charger, Use with 29JA02 (CJ2-25)
- SPEEDCLEAN Spare Battery Kit, Charger, Battery (CJ125-KIT-SB)
- FIMCO Hose Clamp, 3/8 In. (5051114)
- MI-T-M Nozzle, 15055 QC (18-0411)
- A.R. NORTH AMERICA Suction Fitting (AR1560600)
- Speedclean Pressure Washer Parts