Shop All AC & Refrigeration Accessories
This Product is Discontinued
Speedclean
Portable Scale Removal System, 3 gpm, 115V (Discontinued)
Mfr # SC-DS-5
Zoro # G6601660
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cord Gauge 18/3
- Duty Intermittent
- Depth 12 in
- Width 12 in
- Descaler Hose Fittings 3/4 in GHT Male
Product Information
- Brand Speedclean
- MFR # SC-DS-5
- Zoro # G6601660
- UPC # 897797002177
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Depth | 12 in |
Width | 12 in |
Hose Length | 6 ft |
Tank Size | 5 gal |
Motor Size | 1/8 hp |
Height | 15 in |
Hose Dia. | 1/2 in |
Cord Length | 6 ft |
Description
Portable Scale Removal System, Pump Type Diaphragm, Tank Size 5 gal, Flow (GPM) 3 gpm, Voltage 115 V, Motor Size 1/8 hp, Amps 1 A, Descaler Hose Fittings 3/4 in GHT Male, Hose Dia. 1/2 in, Hose Length 6 ft, Net Weight 11 lb, Instant Flow Reversal Yes, Hz 60, Duty Intermittent, Max. Operating Temp. 130 Degrees F, Cord Gauge 18/3, Cord Length 6 ft, Tank Material Plastic, Height 15 in, Width 12 in, Depth 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.