Shop All High Pressure Spray Guns & Wands
Speedclean
Lance Assembly, 48 In Extension
Mfr # CJ-9658
Zoro # G0636745
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type 48 in Extension
- Length 48 in
- For Use With 5AEU1 CoilJet
- Max. Pressure (PSI) 4,000 psi
Product Information
- Brand Speedclean
- MFR # CJ-9658
- Zoro # G0636745
- UPC # 897797002542
- Country of Origin United States
- Category High Pressure Spray Guns & Wands
Dimensions
Length | 48 in |
Lance Length (In.) | 48 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Lance Assembly |
Type | 48 in Extension |
For Use With | 5AEU1 CoilJet |
Max. Pressure (PSI) | 4,000 psi |
Includes | Quick-Connect Fittings |
Material | Chrome-Plated Steel |
Max. Flow GPM | 4 gpm |
Max. Fluid Temp. (F) | 200 Degrees F |
Description
Lance Assembly, 48 in Extension, For Use With 5AEU1 CoilJet, Material Chrome-Plated Steel, Length 48 in, Max. Flow GPM 4 gpm, Max. Fluid Temp. (F) 200 Degrees F, Max. Pressure (PSI) 4,000 psi, Inlet Port (In.) -, Lance Length (In.) 48 in, Includes Quick-Connect Fittings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL String Trimmer and Attachments, Straight (2825-21ST,49-16-2718,49-16-2719,49-16-27)
- SOLO Deluxe Shoulder Saver Harness, Fabric (4300343)
- ZORO SELECT Picnic Table, 96" W x62" D, Blue (4HUR9)
- MTD Kit Grip Heated Snowthrower (753-08195A)
- SPEEDCLEAN Spray Wand, Right Angle, Use with 29JA08 (SC-WWSS-HF)
- SPEEDCLEAN Foaming Nozzle Assembly (CJ-9619)
- SPEEDCLEAN Stainless Wand 3 ft Sectional 90-degree (CJ-WWSS)
- SPEEDCLEAN 15 Degree Nozzle for 5AEU1 (CJ-QDN-1503Y)
- SPEEDCLEAN Spray Gun, Tight Access, Use with 29JA08 (SC-RCC-14)
- SPEEDCLEAN Quick Disconnect Adapter, 90 Degree (CJ-QDN-90)
- ZORO SELECT Insulated Extension Lance, 48 In, 5000 psi (AL325X)
- Speedclean High Pressure Spray Guns & Wands