Shop All AC & Refrigeration Accessories
Speedclean
Condenser Coil Cleaner, Liquid, 1 gal
Mfr # SC-FCC-1
Zoro # G3217663
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Characteristics Expanding Foam Cleaner
- Application For Use with Air Cooled Condensers And Coils
- Color Purple
- Form Liquid
Product Information
- Brand Speedclean
- MFR # SC-FCC-1
- Zoro # G3217663
- UPC # 897797002566
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 1 gal |
Details
Item | Condenser Cleaner |
Characteristics | Expanding Foam Cleaner |
Application | For Use with Air Cooled Condensers And Coils |
Color | Purple |
Form | Liquid |
Acidic/Alkaline | Alkaline |
Non-Caustic | Yes |
Standards | ORMD |
Biodegradable | Biodegradable |
Description
Condenser Cleaner, Liquid, Size 1 gal, Color Purple, Application For Use with Air Cooled Condensers And Coils, Characteristics Expanding Foam Cleaner, Biodegradable Biodegradable, Acidic/Alkaline Alkaline, Non-Caustic Yes, Standards ORMD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rectangular OEM Blower, 2836 RPM, 1 Phase, Direct, Rolled Steel (1TDP2)
- LUTRON Speed Control, 120V AC, SPDT, 1.5 A (PD-FSQN-WH)
- IMPERIAL ASH SHOVEL GALVANIZD 20 in. (LT0171)
- ARMSTRONG INTERNATIONAL Steam Trap, 50 psi, 300F, 4-1/2 In. L (TS2S-075)
- SPEEDCLEAN Condenser Cleaning Gun Assembly, 2 lb. (SC-CS-100)
- SPEEDCLEAN Electric Powered Coil Washer, Portable (CJ-200e)
- SPEEDCLEAN HVAC Mini-Split Cassette Bib Kit, 19"Lx10"Wx18"H (SC-CB)
- SPEEDCLEAN Battery Operated Coil Washer, 1/5 HP. (CJ-125)
- SPEEDCLEAN Mini Split Bib Kit, Replacement, Reusable (MSB-KIT)
- SPEEDCLEAN Mini Split XL Bib, Bag Only (BXL-001)
- RECTORSEAL Evaporator Coil Cleaner, 1 gal. (82612)
- Speedclean AC & Refrigeration Accessories