Shop All Pneumatic Condensate Auto Drains
Speedaire
Zero Loss Drain, Direct Acting, 1/2In NPT
Mfr # NLD-0005
Zoro # G6765771
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressor Performance 177 cfm
- Number of Inlets 2
- Min. Pressure 11.5 psi
- Drain Outlet Dia. 1/2 in
- Drain Rate 1.08 gpm @ 100 psi
Product Information
- Brand Speedaire
- MFR # NLD-0005
- Zoro # G6765771
- UPC # 190735601501
- Country of Origin Ireland
- Category Pneumatic Condensate Auto Drains
Dimensions
Drain Outlet Dia. | 1/2 in |
Overall Width | 2 1/2 in |
Overall Depth | 5 3/4 in |
Overall Height | 6 in |
Width | 2 1/2 in |
Depth | 5 3/4 in |
Height | 6 in |
Drain Port Size | 3/8 in |
Outlet Size | 1/2 in |
Inlet Size | 1/2 in |
Description
Zero Loss Condensate Drain, Inlet Size 1/2 in, Inlet Gender Female, Inlet Type NPT, Outlet Size 1/2 in, Outlet Gender Female, Outlet Type NPT, Drain Port Size 3/8 in, Drain Port Gender Female, Maximum Operating Pressure 230 psi, Minimum Operating Pressure 11.5 psi, Number of Air Inlets 2, Voltage 90 to 260V AC, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 36 Degrees F, Overall Depth 5 3/4 in, Overall Height 6 in, Overall Width 2 1/2 in, Body Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON 1 Hp General Purpose Motor, 1 Phase, 1800 Rpm, C188A (C188A)
- CARLISLE 2000-8M-30 Synchro-Cog HT Synchronous Belt (2000-8M-30)
- TRITAN Roller Chain, Single Strand, Offset Link (41-1R OSL)
- DART CONTROLS DC Speed Control, 0-12VDC, 60A, NEMA 4X (65E60-12)
- SPEEDAIRE Auto Drain Valve, 208-240V, 1/8 In. (13X523)
- SPEEDAIRE Auto Drain Valve, Drain Size 1/4", 1.0 gpm (53CE41)
- SPEEDAIRE Auto Drain Valve, Drain Size 1/2", 1.6 gpm (53CE42)
- SPEEDAIRE Auto Drain Valve, 208-240V, 3/8 In. (13X533)
- SPEEDAIRE Auto Drain Valve, 115V, 1 In., 10.0 gpm (MBVP-1000-BR)
- SPEEDAIRE Auto Drain Valve, 208-240V, 1/4 In. (13X531)
- NANO No Air Loss Condensate Drain, Electronic (NED 40LC)
- Speedaire Pneumatic System Components