Shop All Compressor Air Filters
Speedaire
Water Trap Filter, 100 scfm Max. Flow
Mfr # F364KW5
Zoro # G100451396
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 5 micron
- Bowl Size - Air Treatment 9 oz
- Max. Incoming Pressure - Air Treatment 250 psi
- For Use With 2YNL6
- Housing Material Aluminum
Product Information
- Brand Speedaire
- MFR # F364KW5
- Zoro # G100451396
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Bowl Size - Air Treatment | 9 oz |
Overall Depth | 2 1/2 in |
Overall Height | 6 7/8 in |
Overall Width | 2 3/4 in |
Connection Size - Air Treatment | 1/2 in FNPT |
Air Outlet Size | 1/2 in |
Air Inlet Size | 1/2 in |
Description
Compressed Air Filter, Filter Type Particulate, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 100 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Width 2 3/4 in, Overall Height 6 7/8 in, Drain Included No, Filter Bowl Material Zinc, Drain Type Manual, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Duty Rating Light Duty, Filter Bowl Capacity 9 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1/2" x 50' Blue EPDM Air Hose, 300 PSI, 1/2" Ind. Interchange M+F QC (HZU05030-50-51)
- SPEEDAIRE Coupler Plug, Hose Barb, 1/2, Steel (30E672)
- FESTO Low Consumption Air Gun LSP-1/4-D (LSP-1/4-D)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 3/8-18, 9/16-18, Strt (J6-6CBO)
- SOLBERG Filter Element, Paper, 2 Microns (384P)
- ARO Compressed Air Filter, 150 psi, 2.87 In. W (F35331-400)
- BETA 1 FILTERS Air Filter replacement filter for 1311123502 / HERTZ KOMPRESSOREN (B1AF0005150)
- ARROW PNEUMATICS Hydraulic In-Line Filter, 3/8" (9053T)
- WILKERSON Compressed Air Filter, 5 micron Rating, Bowl Size - Air Treatment: 1.7 oz (F18-04-SL00B)
- SOLBERG Coalescing Cartridge Filter, 16 cfm (FG9)
- SOLBERG Filter Element, Paper, 2 Microns (824)
- Speedaire Compressor Air Filters