Shop All Air Line Lockout Valves
Speedaire
Valve, Lockout
Mfr # 4ZL03
Zoro # G3412893
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- NPT (In.) 3/8 in
- Max. Pressure (PSI) 300 psi
- Max. Temp. (F) 175 Degrees F
- Cv Forward 6.6
Product Information
- Brand Speedaire
- MFR # 4ZL03
- Zoro # G3412893
- UPC # 190735631102
- Country of Origin United States
- Category Air Line Lockout Valves
Dimensions
Exhaust Port Size | 3/4 in |
Air Inlet Size | 3/8 in |
Air Outlet Size | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
NPT (In.) | 3/8 in |
Max. Pressure (PSI) | 300 psi |
Max. Temp. (F) | 175 Degrees F |
Item | Air Line Lockout Valve |
Cv Forward | 6.6 |
Type | Heavy Duty |
Cv Exhaust | 6.6 |
For Use With | Speedaire |
Standards | OSHA Regulation 29 CFR Part 1910 |
Air Inlet Type | NPT |
Number of Air Outlets | 1 |
Weight | 2.6 lb |
System Location | Air Line |
Air Outlet Type | NPT |
Maximum Operating Temperature | 175 Degrees F |
Number of Air Inlets | 1 |
Series | CR0 |
Maximum Operating Pressure | 300 psi |
Body Material | Aluminum |
Description
Air Line Lockout Valve, Air Inlet Size 3/8 in, Air Inlet Type NPT, Air Outlet Size 3/8 in, Air Outlet Type NPT, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 175 Degrees F, Series CR0, Body Material Aluminum, Exhaust Port Size 3/4 in, For Use With Speedaire, Number of Air Inlets 1, Number of Air Outlets 1, Standards OSHA Regulation 29 CFR Part 1910, System Location Air Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Air Pressure Regulator, 1/4" Pipe Size (R18-02-F000B)
- SMITH BEARING Cam Follower, Yoke, Sealed, Stainless Steel (YR-1-3/4-X-SS)
- SPEEDAIRE Regulator Diaphragm, Intermediate (114X47)
- SKF SKF 607RS, Single Row Ball Bearings (607RS)
- SPEEDAIRE Valve, Lockout, 3/8 In (4ZM25)
- SPEEDAIRE Clamp, Speed (4ZK36)
- SPEEDAIRE Left Blade for 21AC07 (PN21AC001G)
- SPEEDAIRE Valve, Lockout, 3/4 In (4ZM29)
- SPEEDAIRE Bracket, Mounting (4ZK34)
- SPEEDAIRE Valve, Lockout, 1/4 In (4ZM26)
- PARKER Mounting Bracket, Steel (PS743P)
- Speedaire Air Line Lockout Valves