Shop All Air Line Lockout Valves
Speedaire
Valve, Lockout, 3/8 In
Mfr # 4ZM27
Zoro # G2281325
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT (In.) 3/8 in
- Type Modular
- For Use With Speedaire Intermediate, Speedaire Standard
- Coefficient of Volume Forward 8
- Standards OSHA Regulation 29 CFR Part 1910
Product Information
- Brand Speedaire
- MFR # 4ZM27
- Zoro # G2281325
- UPC # 190735632338
- Country of Origin China
- Category Air Line Lockout Valves
Dimensions
Exhaust Port Size | 3/8 in |
Air Inlet Size | 3/8 in |
Air Outlet Size | 3/8 in |
Description
Air Line Lockout Valve, Air Inlet Size 3/8 in, Air Inlet Type NPT, Air Outlet Size 3/8 in, Air Outlet Type NPT, Maximum Operating Pressure 123 psi, Maximum Operating Temperature 122 Degrees F, Series Standard Modular Connectors, Air Inlet Gender Male, Air Outlet Gender Male, Body Material Aluminum, Coefficient of Volume Exhaust 0.2, Coefficient of Volume Forward 8, Exhaust Port Size 3/8 in, Exhaust Port Type NPT, For Use With Speedaire Intermediate, Speedaire Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON General Purpose Motor 3 Hp, 3 Phase, 1800 Rpm, 230/460 V & 50Hz 190/380 V, 182T Frame (GT1510)
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-10-13)
- PARKER Filter Element, 2 Micron, 80 GPM, 150 PSI (932668Q)
- FESTO Pressure Regulator LR-D-MIDI (LR-D-MIDI)
- SPEEDAIRE Porting Block (4ZK41)
- SPEEDAIRE Separator, Condensate (4ZL13)
- SPEEDAIRE Fuse, Air, 1/2 In NPT (5ZL37)
- SPEEDAIRE Left Blade for 21AC07 (PN21AC001G)
- SPEEDAIRE Muffler, Reclassifier (4ZL96)
- SPEEDAIRE Bracket, Mounting (4ZK34)
- SPEEDAIRE Valve, Lockout, 3/4 In (4ZM29)
- Speedaire Pneumatic System Components