Shop All Air Line Lockout Valves
Speedaire
Valve, Lockout, 1/4 In
Mfr # 4ZM26
Zoro # G1699083
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT (In.) 1/4 in
- Standards OSHA Regulation 29 CFR Part 1910
- For Use With Speedaire Intermediate, Speedaire Standard
- Type Modular
- Coefficient of Volume Exhaust 0.2
Product Information
- Brand Speedaire
- MFR # 4ZM26
- Zoro # G1699083
- UPC # 190735632321
- Country of Origin China
- Category Air Line Lockout Valves
Dimensions
Air Inlet Size | 1/4 in |
Exhaust Port Size | 1/4 in |
Air Outlet Size | 1/4 in |
Description
Air Line Lockout Valve, Air Inlet Size 1/4 in, Air Inlet Type NPT, Air Outlet Size 1/4 in, Air Outlet Type NPT, Maximum Operating Pressure 123 psi, Maximum Operating Temperature 122 Degrees F, Series Standard Modular Connectors, Air Inlet Gender Male, Air Outlet Gender Male, Body Material Aluminum, Coefficient of Volume Exhaust 0.2, Coefficient of Volume Forward 4, Exhaust Port Size 1/4 in, Exhaust Port Type NPT, For Use With Speedaire Intermediate, Speedaire Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series Deep Groove Radial Ball Brg (6206ZZ)
- DIXON Type B Male x 150lb., ASA Flange, 6" (MC3136)
- SMC Speed Control Valve, 1/2 In, NPT x Tube (AS4211F-N04-13SA)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4RP12)
- SPEEDAIRE Fuse, Air, 1/2 In NPT (5ZL37)
- SPEEDAIRE Adapter, Pipe (4ZK40)
- SPEEDAIRE Valve, Lockout, 1 In NPT (4ZL06)
- SPEEDAIRE Valve, Lockout, 3/8 In (4ZM25)
- SPEEDAIRE Clamp, Speed (4ZK36)
- SPEEDAIRE Bracket, Mounting (4ZK34)
- PARKER Mounting Bracket, Steel (PS807P)
- Speedaire Pneumatic System Components