Speedaire

Valve, Lockout, 1/2 In


product price: $32.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • NPT (In.) 1/2 in
  • For Use With Speedaire Intermediate, Speedaire Standard
  • Type Modular
  • Coefficient of Volume Exhaust 0.2
  • Standards OSHA Regulation 29 CFR Part 1910
See all product information

Product Information

Dimensions

Air Outlet Size 1/2 in
Exhaust Port Size 1/2 in
Air Inlet Size 1/2 in

Description

Air Line Lockout Valve, Air Inlet Size 1/2 in, Air Inlet Type NPT, Air Outlet Size 1/2 in, Air Outlet Type NPT, Maximum Operating Pressure 123 psi, Maximum Operating Temperature 122 Degrees F, Series Standard Modular Connectors, Air Inlet Gender Male, Air Outlet Gender Male, Body Material Aluminum, Coefficient of Volume Exhaust 0.2, Coefficient of Volume Forward 7.8, Exhaust Port Size 1/2 in, Exhaust Port Type NPT, For Use With Speedaire Intermediate, Speedaire Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.