Shop All Air Line Lockout Valves
Speedaire
Valve, Lockout, 1 In NPT
Mfr # 4ZL06
Zoro # G3392112
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- NPT (In.) 1 in
- Max. Pressure (PSI) 300 psi
- Max. Temp. (F) 175 Degrees F
- Cv Forward 16.2
Product Information
- Brand Speedaire
- MFR # 4ZL06
- Zoro # G3392112
- UPC # 190735631133
- Country of Origin United States
- Category Air Line Lockout Valves
Dimensions
Exhaust Port Size | 1 in |
Air Inlet Size | 1 in |
Air Outlet Size | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
NPT (In.) | 1 in |
Max. Pressure (PSI) | 300 psi |
Max. Temp. (F) | 175 Degrees F |
Item | Air Line Lockout Valve |
Cv Forward | 16.2 |
Type | Heavy Duty |
Cv Exhaust | 9.2 |
Standards | OSHA Regulation 29 CFR Part 1910 |
For Use With | Speedaire |
Number of Air Outlets | 1 |
Series | CR0 |
System Location | Air Line |
Maximum Operating Temperature | 175 Degrees F |
Body Material | Aluminum |
Air Inlet Type | NPT |
Weight | 3.3 lb |
Air Outlet Type | NPT |
Maximum Operating Pressure | 300 psi |
Number of Air Inlets | 1 |
Description
Air Line Lockout Valve, Air Inlet Size 1 in, Air Inlet Type NPT, Air Outlet Size 1 in, Air Outlet Type NPT, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 175 Degrees F, Series CR0, Body Material Aluminum, Exhaust Port Size 1 in, For Use With Speedaire, Number of Air Inlets 1, Number of Air Outlets 1, Standards OSHA Regulation 29 CFR Part 1910, System Location Air Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 30’ 1/4" MPT Swivel Reusable Red (PR14-30B-R)
- CONTINENTAL CONTITECH C195 Wrapped V-Belt, 199" Outside Length, 7/8" Top Width, 1 Ribs (C195)
- BROWNING Bmd Jar, #JS6N (JS6N)
- MARATHON MOTORS Metric Motor, 1 HP, 3.0/1.5A, 1740 rpm (080T17FH15514)
- SPEEDAIRE Adapter, Pipe (4ZK40)
- SPEEDAIRE Bracket, Mounting (4ZK34)
- SPEEDAIRE Valve, Lockout (4ZL03)
- SPEEDAIRE Separator, Condensate (4ZL13)
- SPEEDAIRE Adapter, Pipe (4ZK37)
- SPEEDAIRE Clamp, Speed (4ZK36)
- SPEEDAIRE Fuse, Air, 1/4 In NPT (5ZL35)
- Speedaire Pneumatic System Components