Shop All Air Grinders
Speedaire
Type 27 Angle Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 11,000 RPM, 0.7 hp
Mfr # 21AA90
Zoro # G7479927
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Duty Medium Duty
- Free Speed 11,000 RPM
- Grinder Type Type 27
- Handle Material Aluminum
Product Information
- Brand Speedaire
- MFR # 21AA90
- Zoro # G7479927
- UPC # 190735605431
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 9 in |
Spindle Size | 3/8"-24 |
Wheel Dia. | 4 1/2 in |
Side Handle Length | 109 mm |
Wheel Diameter | 4 1/2 in |
Spindle Thread Size | 3/8"-24 |
Air Inlet Connection Size | 1/4 in |
Description
Angle Grinder, Wheel Diameter 4 1/2 in, Horsepower 0.7 hp, For Wheel Type Type 27, Max. Speed 11,000 RPM, Air Inlet 1/4 in NPT Female, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Lever Type Safety Throttle Lever, Spindle Thread Size 3/8 In.-24, Reach Standard Reach, Duty Medium Duty, Speed Ranges 10,000 to 12,000 RPM, Variable Speed Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Spade Bit, 7/16 In (DSB1004)
- VITREX TILE SPACER 1/16"" 300PK (10334)
- MARSHALLTOWN Rm435 2lb Rubber Mallet 16367-787 (16435)
- DIABLO Driver Bit Range Of Torx Bits Deliv, PK5 (DT402P5)
- SPEEDAIRE 120 Degree Die Grinder, 1/4 in NPT Male Air Inlet, 1/4 in Collet, Medium Duty, 18,000 RPM, 0.5 hp (45NW66)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 22,000 RPM, 0.5 hp (48LZ99)
- SPEEDAIRE Type 27 Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 10,000 RPM, 0.8 hp (21AA83)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 3,500 RPM, 0.5 hp (45YY19)
- SPEEDAIRE Angle Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 3,500 RPM, 0.5 hp (22EW13)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (45YY22)
- JET EQUIPMENT Jet R6 Series 1/4 Extended Die Grinder, 22,000 Rpm (505402)
- Speedaire Air Grinders