Shop All Tool Balancer
Speedaire
Tool Retractor, Tool 9-13 Lb, No Lock
Mfr # 5YAP2
Zoro # G1501674
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tool Weighing 9.00 to 13.00 lb
- Cable Length 8 ft
- Ratchet Lock No
- Reel Weight 6.61 lb
- Overall Height 7 9/16 in
Product Information
- Brand Speedaire
- MFR # 5YAP2
- Zoro # G1501674
- UPC # 190735672877
- Country of Origin China
- Category Tool Balancer
Dimensions
Cable Length | 8 ft |
Overall Height | 7 9/16 in |
Overall Width | 7 9/16 in |
Overall Depth | 3 7/8 in |
Hanger Opening Size | 3/4 in |
Reel Height When Retracted | 7 1/2 in |
Description
Tool Balancer, Product Type Tool Balancer, For Tool Weighing 9.00 to 13.00 lb, Maximum Tool Weight 13 lb, Minimum Tool Weight 9 lb, Cable Length 8 ft, Cable Material Steel, Housing Material Die Cast Aluminum, Reel Mount Type Not Included, Reel Height When Retracted 7 1/2 in, Lock Mechanism Non-Locking, Rotation Type Fixed, Tool Attachment Type Spring Clip, Shock Absorption Included, Spring Fail Mechanism Yes, Drum Type Standard, Features 3 Suspension Points, Hanger Opening Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 58 mm Size, Standard Socket, Black Phosphate (49-66-6613)
- VESTIL Protective Case, 18" L x 14" W (CASE-1814-FM)
- DRILL AMERICA 3/16" HSS Straight Shank Straight Flute Chucking Reamer (DWRR3/16)
- CRAFTSMAN Sockets, 3/8" Drive 17mm Metric Deep Imp (CMMT15906)
- SPEEDAIRE Tool Balancer, Tool 1-2 Lb, No Lock (5YAP1)
- SPEEDAIRE Tool Balancer, For Tool 4-6 Lb, No Lock (5YAN8)
- SPEEDAIRE Tool Retractor, For Tool 4-9 Lb, No Lock (5YAP0)
- SPEEDAIRE Tool Retractor, For Tool 6-8 Lb, No Lock (5YAN7)
- SPEEDAIRE Tool Balancer, For Tool 2-4 Lb, No Lock (5YAP3)
- INGERSOLL-RAND Tool Balancer, 2.2 to 4.4 Lb. (BLD2)
- TECNA Tool Balancer, 63" Stroke, 0.88-2.2 lb Capacity (9311)
- Speedaire Tool Balancer