Shop All Tool Balancer
Speedaire
Tool Balancer, For Tool 2-4 Lb, No Lock
Mfr # 5YAP3
Zoro # G0355957
product price: $44.09
/ea
$44.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tool Weighing 2.00 to 4.00 lb
- Cable Length 5 ft
- Ratchet Lock No
- Reel Weight 1.48 lb
- Overall Height 4 7/16 in
Product Information
- Brand Speedaire
- MFR # 5YAP3
- Zoro # G0355957
- UPC # 190735672884
- Country of Origin China
- Category Tool Balancer
Dimensions
Cable Length | 5 ft |
Overall Height | 4 7/16 in |
Overall Width | 4 7/16 in |
Overall Depth | 2 3/8 in |
Hanger Opening Size | 3/16 in |
Reel Height When Retracted | 4 3/8 in |
Description
Tool Balancer, Product Type Tool Balancer, For Tool Weighing 2.00 to 4.00 lb, Maximum Tool Weight 4 lb, Minimum Tool Weight 2 lb, Cable Length 5 ft, Cable Material Steel, Housing Material Die Cast Aluminum, Reel Mount Type Not Included, Reel Height When Retracted 4 3/8 in, Lock Mechanism Non-Locking, Rotation Type Fixed, Tool Attachment Type Spring Clip, Shock Absorption Not Included, Spring Fail Mechanism No, Drum Type Standard, Features 3 Suspension Points, Hanger Opening Size 3/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Tooth Steel Demon Carbide-Tipped Saw Bla (D0770FM)
- CARMEX Threading Insert, 16 ER 11.5 NPT BMA (16 ER 11.5 NPT BMA)
- STAHLWILLE TOOLS MINI-waterpump plier L.125mm max.jaw opening 25mm head black lacquered, polished handles dip-coated (65156125)
- GEARWRENCH 1/2" Drive Extension 5" (81341)
- SPEEDAIRE Tool Retractor, For Tool 4-9 Lb, No Lock (5YAP0)
- SPEEDAIRE Tool Retractor, Tool 9-13 Lb, No Lock (5YAP2)
- SPEEDAIRE Tool Retractor, For Tool 6-8 Lb, No Lock (5YAN7)
- SPEEDAIRE Tool Balancer, For Tool 4-6 Lb, No Lock (5YAN8)
- SPEEDAIRE Tool Balancer, Tool 1-2 Lb, No Lock (5YAP1)
- PROLINE Tool Balancer for Tools Up to 5 Lbs. (TB-5)
- TECNA Tool Balancer, 63" Stroke, 0.44-1.10 lb Capacity (9300)
- Speedaire Tool Balancer