Shop All Air Guns
Speedaire
Thumb Lever Air Gun Kit
Mfr # 52CF65
Zoro # G7648691
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Thumb Lever
- Body Material Zinc
- Application Industrial Cleaning and Drying
- Outlet Size 1/8 in (F)NPT
- Includes Aluminum Tip, Adjustable Tip, Air Screen Tip, Rubber Tip, Safety Booster Tip, Safety Tip, Steel Tip
Product Information
Dimensions
Outlet Size | 1/8 in (F)NPT |
Overall Length | 3 3/4 in |
Overall Width | 2 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Nozzle Length | 3/4 in, 79/100 in, 1 17/50 in, 1 9/20 in, 1 61/100 in, 1 77/100 in, 4 13/100 in |
Extension Size | 1/2 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/8 in |
Description
Air Gun Kit, Thumb-Lever, Number of Nozzles Included 7, Nozzle Length 3/4 in, 79/100 in, 1 17/50 in, 1 9/20 in, 1 61/100 in, 1 77/100 in, 4 13/100 in, Nozzle Tip Material Aluminum, Rubber, Nozzle Angle Straight, Nozzle Features Non-Marring, Nozzle Standard, Air Flow Pattern Focused, Sound Level 92 dB, OSHA Pressure Compliant No, Output Thrust 0.6 lbf, Body Material Zinc, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Replacement Tap for 625-32, 627-20 (626-32)
- GEARWRENCH 8- mm [5/16-"] Bolt Biter™ Nut Extractor & Driver (86176)
- BON TOOL Bon 82-393 Barrel Mixer 36" Long 7/16" Hex Shaft (82-393)
- STARRETT Band Saw Blade, 13 ft. 7" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-13-07)
- SPEEDAIRE Air Gun, Short Leaver, 3" Extension Size (458J36)
- SPEEDAIRE Thumb Lever Inflator Tool (2GWP2)
- SPEEDAIRE Thumb Lever Air Gun, 48" Extension (22YK56)
- SPEEDAIRE Thumb Lever Air Gun, 1/2" Extension (22YK47)
- SPEEDAIRE Thumb Lever Air Gun, 24" Extension (22YK54)
- SPEEDAIRE Pistol Grip Air Gun, 4" Extension (52KD62)
- COILHOSE PNEUMATICS Pistol Grip Rubber Tip Blow Gun (CO 701)
- Speedaire Air Guns