Shop All Air Guns
Speedaire
Thumb Lever Air Gun, 48" Extension
Mfr # 22YK56
Zoro # G9050133
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Air Gun Body Style Thumb Lever
- Body Material Chrome Plated Zinc
- Application Heavy Duty
- Outlet Size 1/4 in (F)NPT
Product Information
Dimensions
Outlet Size | 1/4 in (F)NPT |
Overall Length | 50 1/4 in |
Nozzle Length | 1 in |
Extension Size | 48 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Overall Width | 2 1/4 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Description
Air Gun, Thumb-Lever, Number of Nozzles Included 1, Nozzle Length 1 in, Nozzle Tip Material Rubber, Nozzle Angle Straight, Nozzle Features Non-Marring, Nozzle Standard, Air Flow Pattern Focused, Sound Level 95 dB, OSHA Pressure Compliant No, Output Thrust 0.7 lbf, Body Material Chrome Plated Zinc, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M BELT SANDER ATT (MMM28368)
- REGAL CUTTING TOOLS M2.6 x 0.45 Hand Tap D3 3 Flt Bottom (025100AS)
- KO-KEN Extension Bar 125mm 3/8 Sq. Drive (3760-125)
- PROTO WR FLARE NUT 16 X 18MM 6PT (PO3716M)
- SPEEDAIRE Air Gun, Short Leaver, 60" Extension Size (458J49)
- SPEEDAIRE Thumb Lever Air Gun Kit (22YK41)
- SPEEDAIRE Air Gun, Short Leaver, 12" Extension Size (458J38)
- SPEEDAIRE Thumb Lever Air Gun, 3/8" Extension (22YK46)
- SPEEDAIRE Thumb Lever Air Gun, 4-1/4" Extension (52CF77)
- SPEEDAIRE Pistol Grip Air Gun (2TEH2)
- TENG TOOLS Pistol Grip Style Air Blow Gun w/3.94" Long Nozzle (ARB01)
- Speedaire Air Guns & Accessories