Shop All Air Guns
Speedaire
Thumb Lever Air Gun, 4-1/4" Extension
Mfr # 52CF77
Zoro # G7717818
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Thumb Lever
- Body Material Zinc
- Application Industrial Cleaning and Drying
- Outlet Size 1/8 in (F)NPT
- Includes Brass Tip, Steel Brush
Product Information
Dimensions
Outlet Size | 1/8 in (F)NPT |
Overall Length | 3 3/4 in |
Overall Width | 2 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Nozzle Length | 1/2 in |
Extension Size | 4 1/4 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/8 in |
Description
Air Gun, Thumb-Lever, Number of Nozzles Included 1, Nozzle Length 1/2 in, Nozzle Tip Material Brass, Steel Brush, Nozzle Angle Straight, Nozzle Features Non-Marring, Nozzle Brass Tip, Air Flow Pattern Focused, Sound Level 95 dB, OSHA Pressure Compliant No, Output Thrust 0.2 lbf, Body Material Zinc, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Tool Pouch, Tool Sheath, Tan, Leather, 1 Pockets (453)
- KEO Countersink, 1 FL, 82 Deg, 5/8, HSS, Uncoated (53588)
- SLUGGER BY FEIN Magnetic Drill Press, 5/8 in. Chuck (JCM 200 AUTO)
- PT BELT BY CYALUME TECHNOLOGIES Tool Belt, Reflective Belt, Blue (9-3012509B)
- SPEEDAIRE Thumb Lever Air Gun, 1-5/16" Extension (52CF78)
- SPEEDAIRE Air Gun, Short Leaver, 24" Extension Size (458J46)
- SPEEDAIRE Thumb Lever Air Gun Kit (52CF65)
- SPEEDAIRE Thumb Lever Air Gun, 24-3/4" Extension (52CF67)
- SPEEDAIRE Air Gun, Short Leaver, 3-1/4" Ext. Size (458J41)
- SPEEDAIRE Air Gun, Short Leaver, 12" Extension Size (458J38)
- COILHOSE PNEUMATICS 1/4" Typhoon Blow Gun Bagged (TYP-2500)
- Speedaire Air Guns & Accessories