Shop All Stationary Air Tanks
Speedaire
Tank, Air, 30 G, 200 PSI
Mfr # 5Z363
Zoro # G0426483
original price:
$891.37
29% off
new price: $625.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$625.99
Free 30-Day Returns
Key Features
- Capacity (Gal.) 30
- Working Pressure (PSI) 200
- Tank Type Vertical
- Max. Recommended Pump Sz. (HP) 2/2, 5/1
- Dia. (In.) 16 in
Product Information
- Brand Speedaire
- MFR # 5Z363
- Zoro # G0426483
- UPC # 190735677797
- Country of Origin United States
- Category Stationary Air Tanks
Dimensions
Dia. (In.) | 16 in |
Dimension B (In.) | 8.0 in |
Dimension D (In.) | 1.8 in |
Height (In.) | 45.2 in |
Dimension H (In.) | 5.0 in |
Dimension L (In.) | 5.0 in |
Dimension E (In.) | 0.6 in |
Dimension A (In.) | 24.5 in |
Dimension C (In.) | 3.0 in |
Dimension F (In.) | 17.0 in |
Outside Diameter | 16 in |
Overall Length | 18.3 in |
Overall Width | 16 in |
Overall Height | 45.2 in |
Description
Air Tank, Tank Capacity 30 gal, Maximum Operating Pressure 200 psi, Tank Type Vertical, Overall Length 18.3 in, Overall Width 16 in, Overall Height 45.2 in, Standards ASME U Stamp, ASME UM Stamp, Outside Diameter 16 in, Material Steel, ASME Tank Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 1/4" ID x 250 ft. Push-Lock Hose (1627-250)
- PARKER Plug, A Solenoid, Gray (692915)
- GATES Super HC Molded Notch PowerBand Belts, 2/3VX1180 (2/3VX1180)
- TAP MAGIC Cutting Oil, Protap, 1 gal, Squeeze Bottle (30128P)
- SPEEDAIRE Air Tank, Stationary, 200 PSI, 30 Gal, Vert (1TZZ6)
- SPEEDAIRE Air Tank, Staionary, 200 PSI, 30 Gal, Horiz (3HDR1)
- SPEEDAIRE Tank, Air, 80 G, 200 PSI (5Z361)
- SPEEDAIRE Air Tank, Stationary, 200 PSI, 80 Gal, Vert (1YAC4)
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 30 Gal, Horiz (1TZZ5)
- SPEEDAIRE Tank, Air, 120 G, 200 PSI (5Z362)
- CAMPBELL HAUSFELD Campbell Hausfeld AR8019, Air Receiver/Surge Tank, 20 Gal., 175PSI (AR8019)
- Speedaire Air Compressor Accessories