Shop All Stationary Air Tanks
Speedaire
Tank, Air, 120 G, 200 PSI
Mfr # 5Z362
Zoro # G3162512
product price: $1,768.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,768.99
Free 30-Day Returns
Key Features
- Capacity (Gal.) 120
- Working Pressure (PSI) 200
- Tank Type Horizontal
- Max. Recommended Pump Sz. (HP) 10/2
- Dimension B (In.) 12.0 in
Product Information
- Brand Speedaire
- MFR # 5Z362
- Zoro # G3162512
- UPC # 190735677780
- Country of Origin United States
- Category Stationary Air Tanks
Dimensions
Dimension B (In.) | 12.0 in |
Dimension F (In.) | 42.0 in |
Dimension L (In.) | 2.9 in |
Dimension J (In.) | 7.3 in |
Dimension A (In.) | 34.0 in |
Dimension G (In.) | 18.0 in |
Length (In.) | 68.4 in |
Dimension C (In.) | 3.0 in |
Dimension D (In.) | 4.9 in |
Dimension E (In.) | 0.6 in |
Dimension H (In.) | 2.9 in |
Dia. (In.) | 24 in |
Height (In.) | 31.9 in |
Outside Diameter | 24 in |
Overall Width | 24 in |
Overall Height | 31.9 in |
Overall Length | 68.4 in |
Description
Air Tank, Tank Capacity 120 gal, Maximum Operating Pressure 200 psi, Tank Type Horizontal, Overall Length 68.4 in, Overall Width 24 in, Overall Height 31.9 in, Standards ASME U Stamp, ASME UM Stamp, Maximum Compressor/Pump Power 10 hp, Outside Diameter 24 in, Material Steel, ASME Tank Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 184T 3PH 2HP 1160RPM 1-1/8IN 208-230/460V-AC AC MOTOR (M3614T)
- BALDOR-RELIANCE Baldor-Reliance Motor JM3461, .5HP, 1725RPM, 3PH, 60HZ, 56J, 3416M, TEFC, F1 (JM3461)
- TRITAN Needle Brg, Drawn Cup, Bore 0.563 In (B98 OH)
- MTK Tapered Roller Bearing, 90mm Bore, 140mm (32018 XA)
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 20 Gal, Horiz (1TZZ3)
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 6 Gal, Horiz (1TZY8)
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 30 Gal, Horiz (1TZZ5)
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 2 Gal, Horiz (1TZY6)
- SPEEDAIRE Air Tank, Stationary, 200 PSI, 80 Gal, Vert (1YAC4)
- SPEEDAIRE Tank, Air, 60 G, 200 PSI (5Z360)
- VIAIR Mini ANL Fuse Holder only, for 4 or 8 Gau (92955)
- Speedaire Stationary Air Tanks