Shop All Pneumatic Parts
Speedaire
Swivel O-Ring Kit, 3/8
Mfr # 6WA7173-2
Zoro # G2422920
product price: $6.39
/ea
Sold in multiples of 3 for $19.17
$19.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speedaire
- For Use With Mfr. Model Number L808153/L808154
- Material PTFE
- Overall Dimensions 7/8 in D x 7/8 in W x 11/16 in H
- Overall Width 7/8 in
Product Information
- Brand Speedaire
- MFR # 6WA7173-2
- Zoro # G2422920
- UPC # 190735843963
- Country of Origin China
- Category Pneumatic Parts
Dimensions
Overall Dimensions | 7/8 in D x 7/8 in W x 11/16 in H |
Overall Width | 7/8 in |
Overall Height | 11/16 in |
Overall Depth | 7/8 in |
Details
Item | Swivel O-ring Kit |
Fits Brand | Speedaire |
For Use With Mfr. Model Number | L808153/L808154 |
Material | PTFE |
Description
Swivel O-ring Kit, For Use With Grainger Item Number 6WA71, 6WA73, For Use With Mfr. Model Number L808153/L808154, Material PTFE, Overall Width 7/8 in, Overall Height 11/16 in, Overall Depth 7/8 in, 7/8 in D x 7/8 in W x 11/16 in H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODINE Motor, 1/8 HP, 115V, 1625 rpm (9F0302270000)
- MILTON H Style Coupler and Plug Reducer Kit (S-223)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (414711000)
- AEROQUIP Adpt, FNPSM-MNPT, 3/8-18, 1/4-18, Strt Swl (2045-6-4S)
- SPEEDAIRE Rubber Stopper (PN31XG6704G)
- SPEEDAIRE Handle Assembly (TT2CUC53G)
- SPEEDAIRE Air Inlet (TTRL20103G)
- SPEEDAIRE Retaining Ring (TT238L41G)
- SPEEDAIRE Jaw Housing (42VA71)
- SPEEDAIRE Sealing, O-Ring (PN31XG6503G)
- DYNABRADE Extension Handle (51952)
- Speedaire Pneumatic Parts