Shop All Hose Clamp & Reel Parts
Speedaire
Swivel Assembly
Mfr # 42PC79
Zoro # G7801221
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speedaire
- For Use With Mfr. Model Number GGRHA-931
- Inlet Thread Size 1/2 in
- Material Brass
- Outlet Thread Size 3/8 in
Product Information
- Brand Speedaire
- MFR # 42PC79
- Zoro # G7801221
- UPC # 00194484256012
- Country of Origin Korea, Republic of
- Category Hose Clamp & Reel Parts
Dimensions
Inlet Thread Size | 1/2 in |
Outlet Thread Size | 3/8 in |
Details
Fits Brand | Speedaire |
Item | Swivel |
For Use With Mfr. Model Number | GGRHA-931 |
Material | Brass |
For Reel Series | RHA Series |
Finish/Coating | Zinc Plated |
Maximum Operating Pressure | 5,000 psi |
Seal Material | Nitrile |
Inlet Type | NPT |
Inlet Gender | Female |
Includes Seal | Yes |
Angle | 90 Degrees |
Minimum Operating Temperature | -40 Degrees F |
Outlet Swivel Configuration | 3/8 in FNPT |
Outlet Gender | Female |
Inlet Swivel Configuration | 1/2 in FNPT |
Maximum Operating Temperature | 400 Degrees F |
Outlet Type | NPT |
Description
Swivel, For Use With Grainger Item Number 45UZ54, For Use With Mfr. Model Number GGRHA-931, For Reel Series RHA Series, Material Brass, 90 Degrees , 5,000 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 1/2 in, Outlet Type NPT, Outlet Gender Female, Outlet Thread Size 3/8 in, Includes Seal Yes, Seal Material Nitrile, -40 Degrees F, 400 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE P2B-DLAH-207, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 2.4375" Bore Dia. (128451)
- A.O. SMITH Century EM3729, Condenser Fan, 1/3 HP, 1075 RPM, 208-230V, Totally Enclosed (EM3729)
- D&D Timing Belt, 5M, 15 x 545mm PL, T109 (545-5M-15)
- BEARINGS Bearing (BBI6200ZZ)
- SPEEDAIRE Spring Latch (TT2CU8153G)
- SPEEDAIRE Bumper Stop, 1/2 in, Rubber (CS01-1586)
- SPEEDAIRE Swivel Assembly (42PC75)
- SPEEDAIRE Swivel Assembly (42PC74)
- SPEEDAIRE Spring, TTR4410202G (TTR4410202G)
- SPEEDAIRE Roller Guide Assembly (TT2CUA9A5G)
- SPEEDAIRE Roller Guide, Top, 4-way, 12 5/8 in (A109-4100)
- Speedaire Hose Clamp & Reel Parts