Shop All Hose Clamp & Reel Parts
Speedaire
Swivel Assembly
Mfr # 42PC74
Zoro # G7801370
product price: $66.95
/ea
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speedaire
- For Use With Mfr. Model Number GGSRWA-616
- Angle 90 Degrees
- Outlet Type NPT
- Inlet Swivel Configuration 1/2 in FNPT
Product Information
- Brand Speedaire
- MFR # 42PC74
- Zoro # G7801370
- UPC # 00194484255992
- Country of Origin Korea, Republic of
- Category Hose Clamp & Reel Parts
Dimensions
Outlet Thread Size | 1/2 in |
Inlet Thread Size | 1/2 in |
Details
Fits Brand | Speedaire |
For Use With Mfr. Model Number | GGSRWA-616 |
Item | Swivel |
Angle | 90 Degrees |
Outlet Type | NPT |
Inlet Swivel Configuration | 1/2 in FNPT |
Minimum Operating Temperature | 21 Degrees F |
Inlet Gender | Female |
Outlet Gender | Female |
Includes Seal | Yes |
Maximum Operating Temperature | 150 Degrees F |
Maximum Operating Pressure | 5,000 psi |
Finish/Coating | Zinc Plated |
Seal Material | Nitrile |
Material | Brass |
Outlet Swivel Configuration | 1/2 in FNPT |
For Reel Series | SRWA Series |
Inlet Type | NPT |
Description
Swivel, For Use With Grainger Item Number 45UZ43, For Use With Mfr. Model Number GGSRWA-616, For Reel Series SRWA Series, Material Brass, 90 Degrees , 5,000 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 1/2 in, Outlet Type NPT, Outlet Gender Female, Outlet Thread Size 1/2 in, Includes Seal Yes, Seal Material Nitrile, 21 Degrees F, 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON AG Series Agricultural Poppet Valve Plug, 1/2-14 Nominal, Female NPTF, Steel (AG4F4-PV)
- BUYERS PRODUCTS 1-1/4 Inch NPTF Port Single Element Sump Strainer (SI1253)
- TIMKEN Pillow Block Bearing, Ball, 1-3/4" Bore (YAS 1 3/4 SGT)
- GREY PNEUMATIC 1/2"DR X 1/2" MALE UNIV JNT W/ FRICTION BALL (2229UJ)
- SPEEDAIRE Swivel, 90 Deg., Brass, 3/8 in FNPT Inlet (A109-4030)
- SPEEDAIRE Swivel Joint Housing (42PC65)
- SPEEDAIRE Swivel Assembly, For Use With Mfr. Model Number: L302153 #2/ L301303 (GGS_57190)
- SPEEDAIRE Spring Latch (6WA6973-4)
- SPEEDAIRE Swivel Joint Housing (42PC66)
- SPEEDAIRE Guide Roller Set (42PC57)
- SPEEDAIRE Swivel Assembly (42PC72)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts