Shop All Pneumatic Parts
Speedaire
Swivel Assembly, 3/8
Mfr # TT2CUA51G
Zoro # G2440877
Sold in multiples of 2 for $60.98
$60.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speedaire
- For Use With Mfr. Model Number L815103
- Material Steel
- Inlet Gender Female
- Angle 90 Degrees
Product Information
- Brand Speedaire
- MFR # TT2CUA51G
- Zoro # G2440877
- UPC # 190735838754
- Country of Origin China
- Category Pneumatic Parts
Dimensions
Inlet Thread Size | 3/8 in |
Outlet Thread Size | 3/8 in |
Details
Item | Swivel |
Fits Brand | Speedaire |
For Use With Mfr. Model Number | L815103 |
Material | Steel |
Inlet Gender | Female |
Angle | 90 Degrees |
Outlet Type | NPT |
Maximum Operating Temperature | 140 Degrees F |
Outlet Gender | Female |
Minimum Operating Pressure | 0 psi |
Maximum Operating Pressure | 300 psi |
For Reel Series | 2CUA5 |
Inlet Swivel Configuration | 3/8 in FNPT |
Finish/Coating | Oxidized |
Minimum Operating Temperature | -4 Degrees F |
Outlet Swivel Configuration | 3/8 in FNPT |
Includes Seal | Yes |
Seal Material | Nitrile |
Inlet Type | NPT |
Description
Swivel, For Use With Grainger Item Number 2CUA5, For Use With Mfr. Model Number L815103, For Reel Series 2CUA5, Material Steel, 90 Degrees , 300 psi, 0 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 3/8 in, Outlet Type NPT, Outlet Gender Female, Outlet Thread Size 3/8 in, Includes Seal Yes, Seal Material Nitrile, -4 Degrees F, 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Fitting, Female JIC, Straight, 1-1/4 (10643-20-20)
- SOLBERG Filter Silencer, 1/2 In MNPT, 10 CFM Max (PS-06-050)
- FOSTER Plug, Reuse Hose Clamp, 3/8"IDx11/16" OD (PD9-3)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Clamp, 1-3/4 inBoredia (H1C-175)
- SPEEDAIRE Regulator Valve Assembly, Heavy Duty (114X54)
- SPEEDAIRE Hex Socket Head Bolt, PK3 (TT2040101022202G)
- SPEEDAIRE Handle (PN21AA353G)
- SPEEDAIRE Bolt, Handle, PK4 (TTM400025G)
- SPEEDAIRE Air Inlet Bushing (TT15002G)
- SPEEDAIRE Lock Nut (TT134925G)
- CAMOZZI #6520 04-04, Swivel Male Elbow, 1/4" OD X 1/4" NPT (6520 04-04)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts