Shop All Pneumatic Parts
Speedaire
Swivel Assembly, 3/8
Mfr # TT2CUA11G
Zoro # G2440910
Sold in multiples of 2 for $59.50
$59.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speedaire
- For Use With Mfr. Model Number L805102
- Material Steel
- Minimum Operating Temperature -4 Degrees F
- Outlet Swivel Configuration 1/4 in FNPT
Product Information
- Brand Speedaire
- MFR # TT2CUA11G
- Zoro # G2440910
- UPC # 190735838693
- Country of Origin China
- Category Pneumatic Parts
Dimensions
Inlet Thread Size | 3/8 in |
Outlet Thread Size | 1/4 in |
Details
Item | Swivel |
Fits Brand | Speedaire |
For Use With Mfr. Model Number | L805102 |
Material | Steel |
Minimum Operating Temperature | -4 Degrees F |
Outlet Swivel Configuration | 1/4 in FNPT |
Inlet Swivel Configuration | 3/8 in FNPT |
Inlet Type | NPT |
Outlet Gender | Female |
For Reel Series | 2CUA1 |
Inlet Gender | Female |
Outlet Type | NPT |
Maximum Operating Temperature | 140 Degrees F |
Finish/Coating | Oxidized |
Minimum Operating Pressure | 0 psi |
Includes Seal | Yes |
Angle | 90 Degrees |
Maximum Operating Pressure | 300 psi |
Seal Material | Nitrile |
Description
Swivel, For Use With Grainger Item Number 2CUA1, For Use With Mfr. Model Number L805102, For Reel Series 2CUA1, Material Steel, 90 Degrees , 300 psi, 0 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 3/8 in, Outlet Type NPT, Outlet Gender Female, Outlet Thread Size 1/4 in, Includes Seal Yes, Seal Material Nitrile, -4 Degrees F, 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Compressed Air Filter, 5 micron Rating (F18-04-SK00B)
- CONTINENTAL CONTITECH A66 Wrapped V-Belt, 68" Outside Length, 1/2" Top Width, 1 Ribs (A66)
- NANO No Air Loss Condensate Drain, Magnetic (NMD 12)
- DYNABRADE Top Hat Seal (59057)
- SPEEDAIRE Swivel Assembly, 1/4 (TT2CUC51G)
- SPEEDAIRE Seal (TTRL10009G)
- SPEEDAIRE Air Inlet (TTR4420409G)
- SPEEDAIRE Pin (TTRB44204K30G)
- SPEEDAIRE Retaining Ring (TT23218G)
- SPEEDAIRE Rubber Stopper (PN31XG7004G)
- SPEEDAIRE Handle Assembly (TT2CUC53G)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts