Shop All Manifolds
Speedaire
Subbase, Single, ISO Valve 15407-1, 1/4NPT
Mfr # 3FZZ4
Zoro # G2647732
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ISO Valve 15407-1
- Number of Valve Stations 0
- For Use With 15407-1 Valves (ISO Size 01)
- Number of Stations 0
- Includes Gaskets and Manifold Hardware
Product Information
Dimensions
Height (In.) | 1 1/10 in |
Valve Port Size | 1/4 in |
Length (In.) | 3 47/50 in |
Width (In.) | 1 13/20 in |
Details
Description
Single Subbase, For Use With 15407-1 Valves (ISO Size 01), Number of Valve Stations 0, Valve Port Size 1/4 in, Cv -, Solenoid Valve Manifold, ISO Valve 15407-1 Series, Length (In.) 3 47/50 in, Width (In.) 1 13/20 in, Height (In.) 1 1/10 in, Includes Gaskets and Manifold Hardware
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TCNV, 40mm ID, Fluoro Rubber (405207TCNV)
- SPEEDAIRE Filter Element, For Use On: Compact (4ZK69)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 2200 lb., 12 In (K2XG20-12V-12)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (YCJ1 3/8 SGT)
- PARKER Base, Cartridge Valve (B10-2-A8T)
- PNEUMADYNE Manifold, Metal, NPT, 3-3/4 In. L (M30-375-3)
- NUMATICS Sub Base, 1 Station, 3/4 NPT (203-504)
- PNEUMADYNE Manifold, Metal, NPT, 3-7/8 In. L (M20-250-4)
- PARKER Valve Base, 9/16-18 SAE, Steel, 8-3 Cavity (B08-3-6T)
- INTERSTATE PNEUMATICS Brass Flat Hex Manifold - 3 Way Outlets 1/4 Inch NPT Female, PK 6 (FPM44R-D6)
- FREEMAN PS3WAM 3-Way 1/4" Universal Steel Air Manifold with Quick Connect Coup (PS3WAM)
- Speedaire Pneumatic Valves