Shop All Air Grinders
Speedaire
Straight Die Grinder, 1/4 in NPT Male Air Inlet, 1/4 in Collet, Medium Duty, 22,000 RPM, 0.5 hp
Mfr # 45NW67
Zoro # G3365175
original price:
$285.99
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Male
- Collet 1/4 in
- Duty Medium Duty
- Free Speed 22,000 RPM
- Grinder Type Straight
Product Information
- Brand Speedaire
- MFR # 45NW67
- Zoro # G3365175
- UPC # 190735625385
- Country of Origin Japan
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 6 3/4 in |
Air Inlet Connection Size | 1/4 in |
Collet Size | 1/4 in |
Description
Die Grinder, Duty Medium Duty, Horsepower 0.5 hp, Collet Size 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Male, Max. Speed 18,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Male, Tool Style Straight, Kit Contents (1) Bare Tool, Includes (2) Spanner Wrenches, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torx 60 Socket Bit x 1 1/2" - 1/2 Sq Dr (338T60SB)
- BESSEY 40 in Bar Clamp, Composite Plastic Handle and 4 1/2 in Throat Depth (TGK4.540+2K)
- GREY PNEUMATIC 1/4" Drive Impact Socket, 1/4"D, External Torx, 8pcs., SAE, Chrome plated, 0.98" L (998ET)
- DRILL AMERICA #27 Cobalt Long Threaded Shank Drill Bit Overall Length 2-1/8 (TSD27L)
- SPEEDAIRE Pencil Pencil Grinder, 1/4 in NPT Female Air Inlet, General, 56,000 RPM, 0.1 hp (21AA92)
- SPEEDAIRE Straight Die Grinder Kit, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 22,000 RPM (48MA01)
- SPEEDAIRE Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Light Duty, 15,000 RPM, 0.2 hp (10D232)
- SPEEDAIRE Type 27 Angle Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 11,000 RPM, 0.7 hp (21AA89)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 3,500 RPM, 0.5 hp (45YY19)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 22,000 RPM, 0.5 hp (48LZ99)
- SUNEX Right Angle Mini Angle Air Die Grinder Kit, 1/4", 1/4 in Air Inlet, 1/4" Collet, 20,000 rpm, 1/4 HP (SX264K)
- Speedaire Air Grinders